Used Waukesha 125 Positive Displacement Pumps - Used Waukesha 100 Positive Displacement Pumps 
 Genemco Sells Used Positive Displacement Pumps - Waukesha 125 and Waukesha 100 

Click On Picture

Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump
Mfg: Waukesha Model: 125
Stock No: HDMD348.1a Serial No: DO68989 SS
Waukesha Positive Displacement Pump. Model 125. Max design flowrate is 140 GPM at max RPM. Seal option: O-ring. Inlets/outlets: (2) 2-1/2 in. threaded fittings. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 1 ft. 2 in. H. Pump only.

Click here for pump curve (185.4 KB)
Click here for more pictures (529.4 KB)



View ALL inventory for Size 100 and 125.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Waukesha Pumps Size 130 and 180 | Used Waukesha Pumps Size 55 and 60 | Used Waukesha Pumps Size 25 and 30 | Used Waukesha Pumps Sizes 6, 10, 15, and 18 | Used Waukesha Pumps Sizes 200, 220 and 224 
Other Categories:Single and Multiple Effect | Gaulin Stainless Clad Homogenizers | Used Paddle Pulper/Finisher | Used Waukesha Positive Displacement Pumps | Firetube Boilers 
Other Manufacturers:Evaporator Pumps | Stainless Steel Grinders | Rotary Pressure/Piston Filler | Bottle / Cap Feeders | Used Metal Detectors 

 Genemco sells used Waukesha positive displacement pumps.