Used Waukesha 125 Positive Displacement Pumps - Used Waukesha 100 Positive Displacement Pumps 
 Genemco Sells Used Positive Displacement Pumps - Waukesha 125 and Waukesha 100 

Click On Picture

Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump
Mfg: Waukesha Model: 125
Stock No: SLSP8 Serial No: T-2414SS
Waukesha Positive Displacement Pump. Model: 125. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Seal option: mechanical seal. Typical applications include: solvents, alcohols, lubricants, fuel oil, greases, animal fats, and soaps. (2) 6-1/2 in. rotors. Inlets: (2) 2-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft.11 in. L x 1 ft. W x 1 ft. 2 in. H.(ACN88).

Click here for more information (315.4 KB)
Click here for pump curve (185.4 KB)



View ALL inventory for Size 100 and 125.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Waukesha Pumps Size 130 and 180 | Used Waukesha Pumps Size 55 and 60 | Used Waukesha Pumps Size 25 and 30 | Used Waukesha Pumps Sizes 6, 10, 15, and 18 | Used Waukesha Pumps Sizes 200, 220 and 224 
Other Categories:Single and Multiple Effect | Gaulin Stainless Clad Homogenizers | Used Paddle Pulper/Finisher | Used Waukesha Positive Displacement Pumps | Firetube Boilers 
Other Manufacturers:Evaporator Pumps | Stainless Steel Grinders | Rotary Pressure/Piston Filler | Bottle / Cap Feeders | Used Metal Detectors 

 Genemco sells used Waukesha positive displacement pumps.