Used Waukesha 125 Positive Displacement Pumps - Used Waukesha 100 Positive Displacement Pumps 
 Genemco Sells Used Positive Displacement Pumps - Waukesha 125 and Waukesha 100 

Click On Picture

Waukesha Model 100 Positive Displacement Pump

Waukesha Model 100 Positive Displacement Pump
Mfg: Waukesha Model: 100
Stock No: OIP099 Serial No: DO22516SS
Waukesha Model 100 Positive Displacement Pump. S/N: DO22516SS. Flow rate for a new pump is 110 gpm at max rpm of 600. Pump currently is mounted with Sterling Electric motor, 3hp, 1750 rpms, 6.2 gear ratio, 280 rpms final, 230/ 460 Volts, 8.4/ 4.2 amps, 3 phase, 60 hertz. Carbon steel base. Inlet/outlet: 2 in. Bevel seat fittings. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Overall dimensions: 3 ft. 10 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.

Click here for pump curve (2,165.9 KB)
Click here for more information (150.9 KB)



View ALL inventory for Size 100 and 125.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Waukesha Pumps Size 130 and 180 | Used Waukesha Pumps Size 55 and 60 | Used Waukesha Pumps Size 25 and 30 | Used Waukesha Pumps Sizes 6, 10, 15, and 18 | Used Waukesha Pumps Sizes 200, 220 and 224 
Other Categories:Single and Multiple Effect | Gaulin Stainless Clad Homogenizers | Used Paddle Pulper/Finisher | Used Waukesha Positive Displacement Pumps | Firetube Boilers 
Other Manufacturers:Evaporator Pumps | Stainless Steel Grinders | Rotary Pressure/Piston Filler | Bottle / Cap Feeders | Used Metal Detectors 

 Genemco sells used Waukesha positive displacement pumps.