Waukesha Cherry-Burrell 130-U1 Positive Displacement Pump (150 GPM Max)
Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 2312137R1-09 Displacement per revolution: 0.254 gallon. Nominal flow rate up to 150 GPM. Max speed: 600 RPM. Weight: 300 LBS. Ports: 3 inch (I-line).
Product Details
- Stock No: TASP179
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130-U1
- Serial Number: 2312137R1-09
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 150
- Displacement per Revolution (Gallons): 0.254
- Max Speed RPM: 600
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: I-line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: I-line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Weight (LBS): 300