Waukesha Cherry-Burrell 130 U1 Positive Displacement Pump (140 GPM Max)
Waukesha Positive Displacement Pump. Model: 130 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Material: 316 stainless steel. Maximum rpm: 600. *Note: This particular unit has poor rotor clearances. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 8 in. L x 11 in. W x 1 ft. 3 in. H.(ACN88).
Product Details
- Stock No: NOIP8001.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130 U1
- Serial Number: 7496 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 140
- Displacement per Revolution (Gallons): 0.254
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 11
- Height (Inches): 15
- ACN: 88
Additional Product Details
- Known Issues or Problems: This particular unit has poor rotor clearances