Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves 

Click On Picture

Gaulin 2000 K24 Homogenizer - Parts Machine

Gaulin 2000 K24 Homogenizer - Parts Machine
Mfg: Gaulin Model: 2000 K24
Stock No: 285.TGP301B.30 Serial No: 1124539729
Gaulin 2000 K24 Homogenizer - Parts Machine. Model: 2000 K24. Block S/N: 7156 1500K 127. 2-stage manual valve assembly. 2-3/4 in. plungers. Tapered seat ball valve cylinders. Unit is missing: motor, pulley motor, (2) homogenizer valves, shaft cover, (6) connecting rod shims, (2) shaft bearings, (2) drive shaft bushings, (3) plunger adapters. Side covers are damaged. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 5 ft. H.

Click here for more information (586.8 KB)



View ALL inventory for Gaulin Size 24.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Lab and Other 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | FES Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Mycom Compressors 
Other Manufacturers:Freon Compressors | Air Cooled Condensing Units | Water Cooled Chillers | Air Cooled Chillers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves