Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves 

Click On Picture

Gaulin Homogenizer

Gaulin Homogenizer
Mfg: Gaulin Model: HO30
Stock No: SHCA1179.17 Serial No: 57890
Gaulin Homogenizer. Model: HO30. S/N: 57890. (3) 2-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat poppet valve cylinders. Motor pulley diameter: 5 in. Gear pulley diameter: 15 in. dia. Pulley ratio: 0.33. Inlets/outlets: 2 in. dia. ACME threaded fittings. Overall dimensions: 52 in. L x 42-1/2 in. W. x 59-1/2 in. H.

Click here for more information (233.4 KB)



View ALL inventory for Gaulin Size 24.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Lab and Other 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | FES Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Mycom Compressors 
Other Manufacturers:Freon Compressors | Air Cooled Condensing Units | Water Cooled Chillers | Air Cooled Chillers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves