Waukesha 220 Positive Displacement Pump - 10 HP

Waukesha 220 Positive Displacement Pump - 10 HP

Waukesha Model 220 Positive Displacement Pump. Serial: 15452 SS. 3A Sanitary. Universal I series. Maximum pressure: 200 PSI. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Ports: 4 in. I-line (sanitary clamp). US Electrical s Unimount Enclosed High Efficiency Motor: 10 HP, 1755 RPM, 208-230/460V, 60 Hz, 3-phase, Frame 215TC. Geardrive nameplate missing.

Product Details

  • Stock No: TFWP01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 15452 SS

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.522

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 220 Positive Displacement Pump - 10 HP