Waukesha Cherry-Burrell 220 Positive Displacement Pump (310 GPM Max)
Used Waukesha 220 Positive Displacement Pump. Model: 220. Serial: 88214 SS. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Hydraulic drive motor.
Product Details
- Stock No: SSFA183
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220
- Serial Number: 88214 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.522
- Drive Ratio: 4.94
- Est. Actual Gallons Per Minute (GPM): 184.3906882591093
- Max Speed RPM: 600
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor RPM: 1,745