Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)
Waukesha Positive Displacement Pump. S/N:D016912. Displacement per revolution: 0.060 gallons. Nominal capacity: 36 gpm. Pressure range: 150 psi. Maximum rpm: 600. A-3 sanitary rated. Single o-ring seals. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Ideal for the following industries: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmeceutical and aseptic. Pump inlet/outlet: 1-1/2 in. threaded (male). Overall dimensions: 14 in. L x 9 in. W x 11 in. H.
Product Details
- Stock No: DCBJ188.1a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 25
- Serial Number: D016912
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 36
- Displacement per Revolution (Gallons): 0.06
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 150
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: MNPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: MNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 9
- Height (Inches): 11