Waukesha Cherry-Burrell 2 Positive Displacement Pump

Waukesha Cherry-Burrell 2 Positive Displacement Pump

Waukesha Positive Displacement Pump. Size: 2. S/N: BWR314. No rotors. (2) 1-1/2 in. ACME ports. Overall dimensions: 9 in. L x 5 in. W x 6 in. H.

Product Details

  • Stock No: NOIP1116
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2
  • Serial Number: BWR314

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 9
  • Width (Inches): 5
  • Height (Inches): 6

Additional Product Details

  • Known Issues or Problems: NO ROTORS

Waukesha Cherry-Burrell 2 Positive Displacement Pump