Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP

Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP

Hill Refrigeration Freon Refrigerant Compressor Rack B. 208/230V, 3-phase, 60 Hz. Refrigerant rack including three 10 HP compressors, with the process controls, R-408A refrigerant. Compressor 1: Copeland Discus model: 3DS3F46KE-TFC-800, serial 07E62671R, 208-230V, 3-phase, 50 / 60 Hz. Compressor 2: Copeland Discus model: 3DS3A100E-TFC-800, serial 00C77108, 208-230V, 3-phase, 50 / 60 Hz. Compressor 3: Copeland Discus model: 3DS3A100E-TFC-800, serial 03J61598R, 208-230V, 3-phase, 50 / 60 Hz.

Product Details

  • Stock No: SWVF397
  • Manufacturer: Hill Refrigeration
  • Compressor Type: Split Rack System
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Hill Refrigeration

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 1
  • Compressor Model: 3DS3A100E-TFC-800
  • Compressor SN: 03J61598R

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Copeland
  • Motor Voltage: 208-230
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Hill Refrigeration Freon Refrigerant Compressor Rack - 30 HP