Used Stainless Steel Gaulin Homogenizer, Used Stainless Clad Homogenizers, Gaulin, APV, APV Gaulin, Manton Gaulin 
 Used APV Gaulin High Pressure Pump, Gaulin Homogenizer, APV Gaulin Homogenizer  

Click On Picture

APV Gaulin MS45 Homogenizer – 3000 PSI

APV Gaulin MS45 Homogenizer – 3000 PSI
Mfg: APV Gaulin Model: MS45-3TPS
Stock No: RCSC323.300 Serial No: 59211977
APV Gaulin Homogenizer. Model: MS45-3TPS. S/N: 59211977. Min/Max Flowrate with 2.75 inch plungers: 1700 to 3630 GPH. Max pressure: 3,000 PSI. Motor: 100 HP, 1185 RPM, 460V, 122 amps, 3-phase, 60 Hz, frame 444T. Tapered seat poppet valve cylinder. Plunger diameter: 2.75”. Previously running at a Campbell’s Soup plant. Estimated weight: 9,500 lbs. Overall dimensions: 104 in. L x 54 in. W x 68 in. H.

Click here for more pictures (1,757.7 KB)



View ALL inventory for Gaulin Stainless Clad Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Painted Frame Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors 
Other Manufacturers:Frick Ammonia Screw Compressors | Mycom Compressors | Vilter Compressors | Cooling Towers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Stainless Clad Gaulin Homogenizers and Stanless Clad Gaulin High Pressure Pumps, APV, APV Gaulin, APV Rannie and Manton Gaulin.