Used Stainless Steel Gaulin Homogenizer, Used Stainless Clad Homogenizers, Gaulin, APV, APV Gaulin, Manton Gaulin 
 Used APV Gaulin High Pressure Pump, Gaulin Homogenizer, APV Gaulin Homogenizer  

Click On Picture

APV Gaulin MC75 Homogenizer – 2500 PSI

APV Gaulin MC75 Homogenizer – 2500 PSI
Mfg: Gaulin Model: 5000 MC752.5PS
Stock No: HDCF128.311 Serial No: 12705071
Manton Gaulin APV Homogenizer MC75 Series. Model: 5000 MC752.5PS. Maximum capacity: 5000 GPH. Maximum working pressure: 2500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered Poppet Seat Valves. 2.75 in. diameter plungers. 2-Stage hydraulic valve assembly. Teco Electric Motor, 100 hp, 3 phase. Hydraulic Pump with Century Electric Motor, 1/2 hp, 3 phase. Designated uniquely as "slow drive," the MC75 series of homogenizers provide equal capacities at speeds up to 63% slower than competitive makes and operate at markedly lower pressures thus saving power and money. Other features include: self aligning connecting rods, twin herringbone gear drives and pressurized lubrication systems. Overall dimensions: 6 ft. 7 in. L x 5 ft. 2 in. W x 5 ft.1 in. H.(ACNXX-70).

Click here for more information (387.2 KB)



View ALL inventory for Gaulin Stainless Clad Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Painted Frame Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors 
Other Manufacturers:Frick Ammonia Screw Compressors | Mycom Compressors | Vilter Compressors | Cooling Towers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Stainless Clad Gaulin Homogenizers and Stanless Clad Gaulin High Pressure Pumps, APV, APV Gaulin, APV Rannie and Manton Gaulin.