Star Filter Press 30 in.

Star Filter Press 30 in.

Star Filter Press. Model: 110.300.316.AHC.SS.SH304. S/N: H91018. Filter Frame diameter: 30 in. Flow rate: 4,300-10,830 gph. Filtration area: from 141 sq ft. to 240 sq. ft. Sludge capacity: from 7.5 cu. ft. to 44.4 cu. ft. Drain pan capacity: 95 gal. Press is activated by a 3 in. dia. hydraulic cylinder. Each Frame releases product through (4) 3/8 in. dia. internal ports. Inlets: (2) 2 in. dia. threaded fittings, (2) 2-1/2 in. dia. I-line fittings. Outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 11 ft. 10 in. L x 42 in. W x 66 in. H. (Note: Flow rates vary depending upon liquid being filtered and number and thickness of Frame). (XMR30a)

Product Details

  • Stock No: 400.FE1.200
  • Manufacturer: Star
  • Model: 110.300.316.AHC.SS.SH304
  • Serial Number: H91018

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 42
  • Height (Inches): 66

Additional Product Details

Star Filter Press 30 in.