NIFE Static Inverter - 2 KVA

NIFE Static Inverter - 2 KVA

NIFE Static Inverter. Model: 120CV2000-102. S/N: 89656. D.C. input: 105-160 V, 24 A @ 105V. A.C.output: 2 KVA, 120 V, 60 Hz, 16.7 A, single phase. Overall dimensions: 2 ft. 8 ¼ in. L x 1 ft. 7 ½ in. W x 3 ft. 3 ½ in. H.

Product Details

  • Stock No: TMCB324.a
  • Manufacturer: NIFE – Powertronic Corporation
  • Model: 120CV2000-102
  • Serial Number: 89656

Transformer Details

  • KVA: 2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32.25
  • Width (Inches): 19.5
  • Height (Inches): 39.375

Additional Product Details

NIFE Static Inverter - 2 KVA

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed