NIFE Rectifier

NIFE Rectifier

NIFE Rectifier. Model: SCB-120-25. S/N: 89452. Input: 120 V, 63.4 A, 47-63 Hz, single phase. Output: 153.9 VDC, 27.5 A. Overall dimensions: 2 ft. 8 ¼ in. L x 1 ft. 7 ½ in. W x 3 ft. 3 3/8 in. H.(H17).

Product Details

  • Stock No: TMCB323.a
  • Manufacturer: NIFE – Powertronic Corporation
  • Model: SCB-120-25
  • Serial Number: 89452

Transformer Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32.25
  • Width (Inches): 19.5
  • Height (Inches): 39.375

Additional Product Details


Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed