Westinghouse Transformer - 300 KVA

Westinghouse Transformer - 300 KVA

Westinghouse Type 2, Class AA, DT-3 Transformer. 300 KVA, 480V (high), 208V Y / 120V (low), delta, 3-phase, 60 Hz. Serial: J-88-D0543. Wt.: 1400 lbs. Class 220 insulation system. Style V48M28F33F.

Product Details

  • Stock No: SWVF006
  • Manufacturer: Westinghouse
  • Model: V48M28F33F
  • Serial Number: J-88-D0543

Transformer Details

  • KVA: 300
  • High Voltage: 480
  • Low Voltage: 208V Y

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 1400

Additional Product Details

Westinghouse Transformer - 300 KVA