Hammond Manufacturing Company Step Down Isolation Transformer - 118 KVA

Hammond Manufacturing Company Step Down Isolation Transformer - 118 KVA

Hammond Manufacturing Company 118 KVA Step Down Isolation Transformer. S/N: W1149NHG98. High voltage: 460 V. Low voltage: 460/265 V. H1: 483 V, 141 current, 105 % rated V. H2: 460 V, 148 current, 100 % rated V. H3: 437 V, 156 current , 95 % rated V. Overall dimensions: 30 in. L x 24 in. W x 32-1/2 in. H.(H17).

Product Details

  • Stock No: SHCA027.2
  • Manufacturer: Hammond Manufacturing Company
  • Serial Number: W1149NHG98

Transformer Details

  • KVA: 118
  • High Voltage: 460
  • Low Voltage: 460

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 24
  • Height (Inches): 32.5

Additional Product Details

Hammond Manufacturing Company Step Down Isolation Transformer - 118 KVA