Square D Company Transformer - 2000 KVA

Square D Company Transformer - 2000 KVA

Square D Company Transformer. High voltage: 12,470. Low Voltage: 460. KVA: 2,000. Hertz: 60. Phase: 3. High Class OA. Insulation: Basic insulation level: full wave impulse strength. Impedance: 5.5 % IZ @ rated volts & 185ºF (85ºC). Oil capacity: 600 gallons. Fan dia: 2 ft. 1 in. Leeson fan motor, .5 hp, 1750 rpm, 115 V. Total weight: 13,900 lbs. Overall dimensions: 7 ft. 11 in. L x 7 ft. 10 in. W x 7 ft. 2 in. H. (ACN525).

Product Details

  • Stock No: KWBF704.8
  • Manufacturer: Square D Company
  • Serial Number: 796005699

Transformer Details

  • KVA: 2000
  • High Voltage: 12470
  • Low Voltage: 460

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 95
  • Width (Inches): 94
  • Height (Inches): 86
  • Weight (LBS): 13900
  • ACN: 525

Additional Product Details

Square D Company Transformer - 2000 KVA