Tri-Clover C216MD21T-S Centrifugal Pump (10 HP, 280 GPM Max)
Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP. Model: C216MD21T-S. Serial: X2171. Reliance motor: 10 HP, 3485 RPM, 230/460V, 25.4 / 12.7 amps, 60 Hz, 3-phase. Includes 2-wheel SS cart. Ports (inlet/outlet): 2 / 1.5 inch tri-clamp. Overall dimensions: 36 in. L x 18 in. W x 42 in. H.
Product Details
- Stock No: KSLW603.1
- Manufacturer: Tri-Clover
- Model: C216MD21T-S
- Serial Number: X2171
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 280
- Max Speed RPM: 3500
- Maximum Pressure MAWP (PSI): 77.9
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: Tri-Clamp
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 10
- Motor RPM: 3485
- Motor Voltage: 230/460
- Motor Amps: 25.4 / 12.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 36
- Width (Inches): 18
- Height (Inches): 42