Alfa Laval LKH Series Centrifugal Pump - 3 HP
Alfa Laval LKH-10 Centrifugal Pump. Description code: LKH10M125S2ES18AAN. Model: 9634085139. Serial: 806533. Made in Denmark. Sterling severe duty electric motor: 3 HP, 3490 RPM, 575V, 60 Hz, 3-phase, 182TC Frame, TEFC (can be rewound to 460V). Ports: 2.5 in inlet, 2 in. outlet (tri-clamp). Dimensions: 22 in. L x 12 in. W x 13 in. H.
Product Details
- Stock No: TCJP248
- Manufacturer: Alfa Laval
- Model: LKH10
- Serial Number: 806533
Pump Details
- Pump Type: Centrifugal