Tri-Clover PR300 Positive Displacement Pump (300 GPM Max)
Tri-Clover Rotary Pump. Model: PR300. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. (2) Flanges diameter: 6 in. (8) mounting holes 7/8 in. dia. Adjacent: 3-3/4 in. opposite: 8-7/8 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.
Product Details
- Stock No: RCJF1610.12a
- Manufacturer: Tri-Clover
- Model: PR300
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Rotor Size (Inches): 7.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 6
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 0.875
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 6
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 0.875
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 20
- Height (Inches): 18