Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 6-1/2 in. rotors. (2) 4 in. ACME fittings. Overall dimensions: L. 1 ft. 10-1/2 in. x W. 1 ft. 1 in. x H. 1 ft. 5 in.

Product Details

  • Stock No: RCJF1633T
  • Manufacturer: Tri-Clover

Pump Details

  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 22.5
  • Width (Inches): 13
  • Height (Inches): 17

Additional Product Details

Tri-Clover Positive Displacement Pump