Tri-Clover PRR25-11/2M-TC1-4-ST-S Positive Displacement Pump (28 GPM Max)

Tri-Clover PRR25-11/2M-TC1-4-ST-S Positive Displacement Pump (28 GPM Max)

Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR25-11/2M-TC1-4-ST-S. Serial: R1719. Ladish Co. Tri-Clover Division. PR Series. Maximum flowrate at 20 PSI: 28 GPM. Pump displacement per revolution: .08 gallons. Includes pressure relief faceplate, Buna rotors, adjustable gear drive. SEW Eurodrive: type RX61D22BDT90L4, ratio 3.6, input 2275/455 RPM, output: 630/126 RPM. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 3 in. W x 1 ft. 9 in. High.

Product Details

  • Stock No: HDUL965B.4
  • Manufacturer: Tri-Clover
  • Model: PRR25-11/2M-TC1-4-ST-S
  • Serial Number: R1719

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 28
  • Displacement per Revolution (Gallons): 0.08
  • Drive Ratio: 3.6
  • Est. Actual Gallons Per Minute (GPM): 50.55555555555556
  • Max Speed RPM: 455
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor RPM: 2,275

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 15
  • Height (Inches): 21

Additional Product Details

Tri-Clover PRR25-11/2M-TC1-4-ST-S Positive Displacement Pump (28 GPM Max)