Tuthill Kinney High Vacuum Pump - 300 CFM

Tuthill Kinney High Vacuum Pump - 300 CFM

Tuthill Vacuum Systems Kinney High Vacuum Pump. Model KT-300D. S/N 1-231835, 1-227815-2. KT single stage rotary piston pump. Throughput: 300 CFM (510 M3/H). Applications: Transformer Oil Drying, Heat Treating, Coating, Metallurgy. Baldor motor: 15HP, 230/460V, 60 Hz, 3-phase. Overall dimensions: 36 in. L x 28 in. W x 52 in. H.

Product Details

  • Stock No: SIKH080
  • Manufacturer: Kinney
  • Model: KT-300D
  • Serial Number: 1-231835, 1-227815-2

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 510
  • Maximum Pressure MAWP (PSI): 45
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 38.8/19.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 28
  • Height (Inches): 52

Additional Product Details

Tuthill Kinney High Vacuum Pump - 300 CFM