DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)

DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)

De Laval Vacuum Condensate Pump. S/N: 556. Tank dimensions: 7-3/4 in. D x 23-1/2 in. L. Tank capacity: 4.8 gallons. US Electrical Motor, 1 hp, 3600 rpm, 220/440 V, 3.6/1.8 amps, 60 Hz, 3 phase. Inlet: 2 in. female npt. Outlet: 1/2 in. female npt with plug for drain. Overall dimensions: 27 in. L x 8 in. W x 21 in. H.

Product Details

  • Stock No: 19a.GR096.
  • Manufacturer: DeLaval
  • Serial Number: 556

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 4.8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 3600
  • Motor Voltage: 220/440
  • Motor Amps: 3.6/1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 8
  • Height (Inches): 21

Additional Product Details

DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed