Lincoln Electric Motor - 150 HP

Lincoln Electric Motor - 150 HP

Lincoln Electric Motor. 150 HP, 1780 RPM, 444T Frame, 460V, 60 Hz, 169 amps, 3-phase. Last used on a Vilter 458XL compressor. (H)

Product Details

  • Stock No: MDOF242B
  • Manufacturer: Lincoln

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Amps: 169
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T

Dimensions:

Additional Product Details

  • Previously Used With: Previously used with a Vilter 458XL Compressor

Lincoln Electric Motor - 150 HP