Vilter 448 8-Cylinder Reciprocating Compressor Package (40 HP 230/460 V, Belt Driven)
Used Vilter VMC 440-Series Reciprocating Compressor. Model: 448. Number of cylinders: 8. Serial: R14422. Size: AB448B. Order No.: F98802. Refrigerant: AMMO (ammonia). Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Lincoln Motor: 40 HP, 1748 RPM, 230/460V, 96/48 amps, 3-phase, 60 Hz, Frame 364-U. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.
Product Details
- Stock No: RFOK01
- Manufacturer: Vilter
- Model: 448
- Serial Number: R14422
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: R14422
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 40
- Motor RPM: 1748
- Motor Voltage: 230/460
- Motor Amps: 96/48
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364-U
Dimensions:
- Weight (LBS): 3400