Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)
Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Compressor nameplate is illegible. Lincoln electric motor: 125 HP, 1770 RPM, 460V, 3-phase, 60Hz, 144 amps, 405T Frame. Dimensions: 97 in L x 60 in W x 68 in H. C-6.
Product Details
- Stock No: DBPB205
- Manufacturer: Vilter
- Model: 448
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 125
- Motor RPM: 1770
- Motor Voltage: 460
- Motor Amps: 144
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405T
Dimensions:
- Length (Inches): 97
- Width (Inches): 60
- Height (Inches): 68
Additional Product Details
- Known Issues or Problems: Compressor nameplate illegible