Genemco :Buy Used Vilter Compressors and Vilter 6 Cylinder Reciprocating Compressors at Discount Prices. 
 Genemco : Buy Vilter 6 Cylinder Reciprocating Compressors Online. 

Genemco, Inc. offers used and surplus Vilter refrigeration compressors for sale, and is not affiliated with Emerson Climate / Vilter. For factory items or information, contact the manufacturer.

Click On Picture

Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP

SOLD Vilter 440 8-Cylinder Reciprocating Compressor - 100 HP
Mfg: Vilter Model: 448
Stock No: NMCC197 Serial No: F30355
Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. Serial: F30355. WEG electric motor: 100 HP, 208-230/460V, 1780 RPM, 60 Hz, 3-phase, 404T/5T frame (also rated for 50 Hz). Overall dimensions: 6.5 ft. L x 4 ft. 2 in. W x 5 ft. H.

SOLD

Click here for more pictures (512.9 KB)



View ALL inventory for Vilter Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Evaporative Condensers  | Freon Compressors  | IQF Tunnels  | Used Glycol Systems | Used Goulds Centrifugal Pump  
Other Categories:HTST Pasteurizer Systems | Used Shell and Tube Heat Exchangers | Used Cherry-Burrell Votators | Used Dryers | Used Waukesha Cherry Burrell homogenizer  
Other Manufacturers:Frick Compressors  | Mycom Compressors  | Used Ammonia Compressors | Howden, Reco/Howden Screw Compressors  | Screw Compressor Motor Starters  

 Genemco : Buy Used Vilter 6 Cylinder Reciprocating Compressors at Discount Prices.