Genemco :Buy Used Vilter Compressors and Vilter 6 Cylinder Reciprocating Compressors at Discount Prices. 
 Genemco : Buy Vilter 6 Cylinder Reciprocating Compressors Online. 

Genemco, Inc. offers used and surplus Vilter refrigeration compressors for sale, and is not affiliated with Emerson Climate / Vilter. For factory items or information, contact the manufacturer.

Click On Picture

Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP

Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP
Mfg: Vilter Model: 4516XL
Stock No: DGNM02 Serial No: 62540
Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: A12K4516XLB. Serial: 62540. Number of cylinders: 16. Configured for ammonia refrigerant. Unit was previously refurbished (by a third party), installed, but has zero hours run time since rebuild. Toshiba High Efficiency Motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, TEFC enclosure, N587UZ frame. Overall dimensions: 10 ft. 9 in. L x 41 in. W x 6 ft 4 in. H.

Click here for more pictures (641.2 KB)



View ALL inventory for Vilter Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Evaporative Condensers  | Freon Compressors  | IQF Tunnels  | Used Glycol Systems | Used Goulds Centrifugal Pump  
Other Categories:HTST Pasteurizer Systems | Used Shell and Tube Heat Exchangers | Used Cherry-Burrell Votators | Used Dryers | Used Waukesha Cherry Burrell homogenizer  
Other Manufacturers:Frick Compressors  | Mycom Compressors  | Used Ammonia Compressors | Howden, Reco/Howden Screw Compressors  | Screw Compressor Motor Starters  

 Genemco : Buy Used Vilter 6 Cylinder Reciprocating Compressors at Discount Prices.