Genemco :Buy Used Vilter Compressors and Vilter 6 Cylinder Reciprocating Compressors at Discount Prices. 
 Genemco : Buy Vilter 6 Cylinder Reciprocating Compressors Online. 

Genemco, Inc. offers used and surplus Vilter refrigeration compressors for sale, and is not affiliated with Emerson Climate / Vilter. For factory items or information, contact the manufacturer.

Click On Picture

Vilter 450-XL 12-Cylinder Reciprocating Compressor - 150 HP

Vilter 450-XL 12-Cylinder Reciprocating Compressor - 150 HP
Mfg: Vilter Model: 4512XL
Stock No: DGNM01 Serial No: 63254
Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: M11K4512XLB. Serial: 63254. Number of cylinders: 12. Configured for ammonia refrigerant. Unit was refurbished (by a third party), installed, but has zero hours run time since rebuild. Lincoln Electric Industrial Duty Motor: 150 HP, 1185 RPM, 460V, 204 amps, 60 Hz, 3-phase, ODP enclosure, 445T frame. Overall dimensions: 10 ft. 6 in. L x 41 in. W x 6 ft 3 in. H.

Click here for more pictures (686.0 KB)



View ALL inventory for Vilter Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Evaporative Condensers  | Freon Compressors  | IQF Tunnels  | Used Glycol Systems | Used Goulds Centrifugal Pump  
Other Categories:HTST Pasteurizer Systems | Used Shell and Tube Heat Exchangers | Used Cherry-Burrell Votators | Used Dryers | Used Waukesha Cherry Burrell homogenizer  
Other Manufacturers:Frick Compressors  | Mycom Compressors  | Used Ammonia Compressors | Howden, Reco/Howden Screw Compressors  | Screw Compressor Motor Starters  

 Genemco : Buy Used Vilter 6 Cylinder Reciprocating Compressors at Discount Prices.