Vilter 4516 16-Cylinder Reciprocating Compressor Package (300 HP 460 V)
Used Vilter 4516 Reciprocating Compressor - 300 HP. Compressor nameplate is missing. Number of cylinders: 16. Marathon electric motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, DP enclosure, 449T Frame. Previously run on ammonia refrigerant, removed running.
Product Details
- Stock No: BRCA02
- Manufacturer: Vilter
- Model: 4516
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 16
- # Compressors in Package: 1
- Compressor Model: 4516
- Compressor Max Speed (RPM): 1,185
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 300
- Motor RPM: 1185
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 449T
Dimensions:
Additional Product Details
- Previously Used With: Previously run on ammonia refrigerant, removed running.
- Known Issues or Problems: Compressor nameplate is missing.