Centrifugal Heart Washer

Centrifugal Heart Washer

Centrifugal Heart Washer. Stainless steel. Inlet: 11 in. Maximum dia. of tank: 32 in. Hydraulically operated cover plate for product removal with dimensions: 18 in. L x 10 in. W. Top tank lid secured by 4 bolts. Cover/access plates: (2) 7-1/2 in. L x 3 in. H. Outlet: (1) 4-1/2 in. dia. threaded. Motor specs: 1-1/2 hp, 3500 rpm, 220/380 V, 50 Hz, 68/39 amps, 3 phase. Overall dimensions: 36 in. L x 36 in. W x 68 in. H.

Product Details

  • Stock No: EEGC136.2a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: (1) 4-1/2 in. dia. threaded.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3500
  • Motor Voltage: 220/280
  • Motor Amps: 68/39
  • Motor Hertz (Hz): 50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 36
  • Height (Inches): 68

Additional Product Details

Centrifugal Heart Washer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed