Carrier Water Cooled Condensing Unit - 30 Ton

Carrier Water Cooled Condensing Unit - 30 Ton

Carrier Water-Cooled Condensing Unit - 30 Ton. Model: 07EB033410. S/N: D960421. Test pressure: 385 psi. Carrier Condenser, Model: 09RE027-109, S/N: 9917551, Nat'l Bd: 141962, shell side MAWP: 385 psig @ 300 °F, head thickness: 0.125 in., shell thickness: 0.250 in., radius: flat. We have successfully pressure tested the condenser at 120PSI to check for pressure loss (leaks). Carlyle 6-Cylinder Semi-Hermetic Reciprocating Compressor, Model: 06EX275560B, S/N: 2081PE7262, design pressure (hi/lo): 450/315 psi, 1800 rpm, 200 V, 506 LRA, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. NPT fittings (liquid). Outlets: (1) 2-1/2 in. dia. NPT (liquid). Overall dimensions: 86 in. L x 25 in. W x 38 in. H.(H11)(ACN180).

Click here to see a video of the equipment

Product Details

  • Stock No: ACEU02B
  • Manufacturer: Carrier
  • Model: 07EB033-410
  • Serial Number: D960421

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 86
  • Width (Inches): 25
  • Height (Inches): 38
  • ACN: 180

Additional Product Details

Carrier Water Cooled Condensing Unit - 30 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed