Watson-Marlow 604S Peristaltic Pump

Watson-Marlow 604S Peristaltic Pump

Watson-Marlow 604S Peristaltic Pump. 604S/L IP55 Pump With 605L Pump head. Variable speed 2% to 100%. Max Speed 165 RPM. Power Input 250 VA. Ambient 5ºC-40ºC / 41ºF-104ºF. Overall dimensions: 1 ft. 8 in. L x 1 ft. 4-1/2 in. W x 7-3/4 in. H.

Product Details

  • Stock No: SWCS25A.3
  • Manufacturer: Watson Marlow
  • Model: 604S
  • Serial Number: 7080085 Issue 4

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 16.5
  • Height (Inches): 7.75

Additional Product Details

Watson-Marlow 604S Peristaltic Pump