APV R1R Positive Displacement Pump (1.5 HP, 3.5 GPM Max)
APV Crepaco R-Series Positive Displacement Pump. Model: R1R. S/N: 20086. Capacity: 3.5 gpm. Displacement per Revolution: 0.01 gal. Maximum speed: 600 rpm. Reliance Electric Motor, 1.5 hp, 1750 rpm, 180 V (armature)-100/200 V (field), 7.4 amps (armature)-0.96/0.48 amps (field). Right Angle Motor Drive, 5 ratio, 350 rpm (final). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 8 in. L x 2 ft. 10in. W x 1 ft. 5 in. H.
Product Details
- Stock No: SFF446.1a
- Manufacturer: APV
- Model: R1R
- Serial Number: 20086
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 3.5
- Displacement per Revolution (Gallons): 0.01
- Drive Ratio: 0.5
- Est. Actual Gallons Per Minute (GPM): 35
- Max Speed RPM: 600
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 1.5
- Motor RPM: 1750
- Motor Voltage: 180-100/200
- Motor Amps: 7.4-0.96/0.48
Dimensions:
- Length (Inches): 44
- Width (Inches): 34
- Height (Inches): 17