Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders 
 Genemco Sells Used Blenders including P-K Zig-Zag Continuous Blenders 

Click On Picture

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO12 Serial No:
Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. U.S. Motor, 1 hp, 1750 rpm, 208-230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 14.08 ratio, 124.29 rpm (final). Inlets: (2) 3-1/2 in. dia. infeed inlets, (2) 3 in. dia. infeed inlets. Outlets: (1) 3 in. dia. discharge, (1) 8-1/2 in. dia. discharge. Overall dimensions: 9 ft. L x 33-1/2 in. W x 45-1/2 in. H.

Click here for more information (439.8 KB)



View ALL inventory for Zig-Zag Blenders.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders