Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.6-5.6/2.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor Drive, 14.08 ratio, 122 rpm (final). Inlets: (1) 4 in. dia. infeed. Outlets: (1) 8 in. dia. discharge. Overall dimensions: 9 ft. 3 in. L x 27 in. W x 35-1/2 in. H. (XMR24)

Product Details
  • Stock No: 45.QO3
  • Manufacturer: Patterson-Kelley
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.6- 5.6/2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 111
  • Width (Inches): 27
  • Height (Inches): 35.5
Additional Product Details
Patterson-Kelley Zig-Zag Continuous Blender
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed