Click On Picture

US Bottlers Bottle Inverter / Air Rinser

US Bottlers Bottle Inverter / Air Rinser
Mfg: U.S. Bottlers Model: DS-24
Stock No: 35.CA56a.4 Serial No: 227
US Bottlers Bottle Inverter / Air Rinser. Model: DS-24, S/N: 227. Has 24 heads, top and bottom. Maximum speed: 450 bpm. 23 cfm at 80 psi. Container specifications: 1 in. minimum diameter, 4-1/2 in. maximum diameter, and 14 in. maximum height. Diameter of centering cups: 1-1/8 in. Distance between centering cups: 6 in. Min./Max. Transmission: 5 hp, 1750 rpm. Conveyor: 4½ in. chain w/ no transmission. Principles of operation: containers are fed to the Sanitair air cleaner, separated and positioned onto individual cleaning stations, inverted and then cleaned with introduced pressurized air. Simultaneously, a vacuum extracts contaminants thus providing effective cleaning of the container. Overall dimensions: 7 ft. 10 in. L x 6 ft. 10 in. W x 8 ft. 4 in. H.(XMR112a)(ACN1300-87).

Click here for additional information (771.6 KB)
Click here for more information (227.4 KB)

Click On Picture

1990 McBrady Orbit Cleaner-Rinser

1990 McBrady Orbit Cleaner-Rinser
Mfg: McBrady Engineering Model: Orbit 401
Stock No: 140.MFM1580a.20 Serial No: A48-4678
1990 McBrady Orbit Cleaner-Rinser. Model: Orbit 401. S/N: A48-4678. Capacity: (18) 64 oz. bottles. Speed: rated at 400 bottles/min. (18) Rinse air nozzles. Maximum product width: 36 in. L x 4-1/2 in. Motor, 0.75 hp. Air cleaning is performed through a direct tube, injected inside the each container or vial. Conveyor infeed/exit height: 44 in. Overall dimensions: 50 in. L x 75 in. W x 100 in. H.

Click here for more information (461.2 KB)

Click On Picture

McBrady Engineering Orbit Cleaner-Rinser

McBrady Engineering Orbit Cleaner-Rinser
Mfg: McBrady Engineering Model: 401
Stock No: SMPP091.12a Serial No: W48-4475
McBrady Engineering Orbit Cleaner-Rinser. Model: 401. S/N: W48-4475. Bottle/jar size: 2-1/2 in. dia. x 4-1/4 in. H. Bottle/jar mouth diameter: 1-7/8 in. Number of bottles: 24. Maximum aperture/clearance: 3 in. W x 4-1/2 in. H (adjustable). Reliance Electric Motor, 1 hp, 1730 rpm, 208-230/460 V, 4.0-4.4/2.2 amps, 60 Hz, 3 phase. Dodge 200 Tigear. Boston Gear Ratiomotor. Boston Gear Right-Angle Drive. Conveyor infeed/exit height: 37 in. Inlets: (1) 1/4 in. dia. (air supply), (1) 3 in. dia. port. Outlets: (24) 1/8 in. dia. (cleaning/rising tubes), (1) 3 in. dia. port. Overall dimensions: 87 in. L x 40-1/2 in. W x 91 in. H. (ACN500-750).

Click here for McBrady Bruchure (411.3 KB)
Click here for more information (670.7 KB)

Click On Picture

McBrady Orbit Cleaner-Rinser

McBrady Orbit Cleaner-Rinser
Mfg: McBrady Engineering Model: 200
Stock No: 120.URB4a.22a Serial No: A48-2455
McBrady Orbit Cleaner-Rinser. Model: 200. S/N: A48-2455. Maximum bottle size: 3 in. dia. x 6 in. H. U.S. Motor (conveyor), 3/4 hp, 1750 rpm, 230/460 V, 60 Hz, 3 phase. U.S. Synchrogear Module, 39 ratio, 44.87 rpm (final). U.S. Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.1-5.0/2.5 amps, 60 Hz, 3 phase. U.S. Varidrive Module, rpm min: 478. Conveyor infeed/exit height: 33 in. Inlets/outlets: (1) 3 in. dia. port. Overall dimensions: 5 ft. 8 in. L x 4 ft. W x 7 ft. 1 in. H.

Click here for more information (267.7 KB)

Click On Picture

Stainless Steel Belt Conveyor with Wash Tunnel

Stainless Steel Belt Conveyor with Wash Tunnel
Mfg: Thermoplastic Bell Model:
Stock No: TAPG41.3a Serial No:
Stainless Steel Belt Conveyor with Wash Tunnel. Tunnel dimensions: 26-1/2 in. L x 14 in. W. Product width: 12 in. Conveyor infeed/exit height: 25 in. H. Inlets/outlets: (1) 1 in. dia. water port. Overall dimensions: 100 in. L x 23 in. W x 51 in. H.

Click here for more information (165.4 KB)

Click On Picture

Wash Tunnel Conveyor

Wash Tunnel Conveyor
Mfg: Thermoplastic Bell Model:
Stock No: TAPG40.5a Serial No:
Wash Tunnel Conveyor. Belt width: 12 in. Maximum aperture/clearance above belt: 6 in. W x 11 in. H. Height at conveyor infeed/exit: 32 in. U.S. Electric Motor, 1/2 hp, 1725 rpm, 40 amps, 60 Hz, 3 phase. Drive, 19.4 ratio, 19 rpm (final). Inlets: (1) 1 in. dia NPT (female). (4) Height adjustable legs. Overall dimensions: 12 ft. 9 in. L x 27 in. W x 50-1/2 in. H.

Click here for more information (157.4 KB)

Click On Picture

Stainless Steel Washer with Conveyor

Stainless Steel Washer with Conveyor
Mfg: Not Specified Model:
Stock No: RFPM249.2 Serial No: 109429
Stainless Steel Washer with Conveyor. S/N: 109429. Belt width: 2 in. Maximum aperture/clearance above belt: 2 in. W x 4-1/2 in. H. Sump tank capacity: 35 gal. Hydraulic Torqmotor. Infeed/exit height: 36 in. Inlets: (1) 1 in. dia. pipe (washing liquid). Outlets: (1) 2 in. dia. S-line out. Overall dimensions: 16 ft. 3 in. L x 24 in. W x 45-1/2 in. H.

Click here for more information (180.1 KB)

Click On Picture

Tonko Bottle Washer/Rinser

Tonko Bottle Washer/Rinser
Mfg: Tonko Model:
Stock No: 125.JRW73b.25 Serial No:
Tonko Bottle Washer/Rinser, 281in. Long x 36 in. Wide x 137 in. High. Low in Low out machine, all stainless steel construction, speeds to 700 BPM depending upon container to be rinsed. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click here for more information (241.8 KB)

Click On Picture

Stainless Steel Bottle Inverter Air Rinser

Stainless Steel Bottle Inverter Air Rinser
Mfg: Not Specified Model:
Stock No: ANSA013. Serial No:
Stainless Steel Bottle Inverter Air Rinser. Maximum aperture/clearance: 4 in. W x 14 in. H. Grove Gear Drive, 5 ratio. Conveyor infeed height: 37 in. Conveyor exit height: 39 in. Overall dimensions: 19 ft. 7 in. L x 3 ft. 8 in. W x 7 ft. 8 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click here for more information (401.5 KB)

Click On Picture

Separators Inc. Stack Washer - 100 Gallon

Separators Inc. Stack Washer - 100 Gallon
Mfg: Separators Inc Model:
Stock No: 27a-R582-A Serial No:
Separators Inc 100 gallon horizontal disc stack washer less motive pump. 19 inch width x 54 inch length x 22 inch diameter. Pumps available at an additoinal charge.

Click On Picture

Klenzade Tank Truck Washer

Klenzade Tank Truck Washer
Mfg: Klenzade Model: sb8c-1
Stock No: 13a-R743-A Serial No:
Klenzade tank truck washer model sb8c-1.

Click On Picture

Klenzade Tank Truck Washer

Klenzade Tank Truck Washer
Mfg: Klenzade Model: sb8c-1
Stock No: 13a-R853-A Serial No:
Klenzade tank truck washer model sb8c-1.

Click On Picture

McBrady Rinser Stainless Steel

McBrady Rinser Stainless Steel
Mfg: McBrady Engineering Model: 220
Stock No: 150.BPM10.120 Serial No: W4822-546
McBrady Orbit Rinser, Model 220, S/N W4822-546. sanitary stainless steel construction, contact parts, and variable speed motor to time rinser for orderly delivery of bottles to filler,

Click On Picture

SOLD Century Bottle Washer SOLD

SOLD Century Bottle Washer
Mfg: Century Model:
Stock No: 145-R022-A Serial No:
Century 240 bph rotary come-back bottle washer. Painted mild steel construction. Steam coil heat. 43 in. width x 198 in. length x 79 in. height.

SOLD

Click On Picture

SOLD Seco Simplimatic Gripper Rinser  SOLD

SOLD Seco Simplimatic Gripper Rinser
Mfg: SECO Model:
Stock No: 250.BP11a Serial No:
Seco Simplimatic Gripper Rinser.

SOLD

Click On Picture

SOLD McBrady Orbit Rotary Rinser SOLD

SOLD McBrady Orbit Rotary Rinser
Mfg: McBrady Engineering Model: 100
Stock No: 95.BP1a Serial No:
McBrady orbit rotary rinser, model 100.

SOLD

Click On Picture

SOLD Chicago Can Company Aervoid Jet Can Washer SOLD

SOLD Chicago Can Company Aervoid Jet Can Washer
Mfg: Chicago Can Company Model: Aervoid 5-B
Stock No: 152 Serial No: 6591
Chicago Can Company Air Void Jet Can Washer. Model 5-B, S/N 6591. Washes up to a five gallon pail or bucket. Unit is foot pedal operated using water pressure supplied through standard plumbing connections. Corrosion resistant with rotary, high speed jet spray nozzle and 25 in. stainless steel bowl. Automatic safety locks protect against accidental operation. Removable drain screen. Constructed of stainless steel, bronze, brass, and aluminum with cast iron legs.

SOLD

Click here for more information (6,327.1 KB)

Click On Picture

SOLD Godfrey Howden Case Washer SOLD

SOLD Godfrey Howden Case Washer
Mfg: Godfrey Howden Model: 300S
Stock No: M-130 Serial No: 5020
Godfrey Howden case washer with heating steam injection, 90psi maximum, model no. 300S, serial no. 5020.

SOLD

Click On Picture

Stainless Steel Case Washer

SOLD Stainless Steel Case Washer
Mfg: Not Specified Model:
Stock No: 295 Serial No:
Stainless Steel Case Washer. Maximum aperture/clearance: 14-1/2 in. W x 13 in. H. Mounted on mild steel frame. Infeed/exit height: 36 in. Inlets: (2) 1-1/2 in. dia. NPT (male), (2) 4-1/2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. NPT (male). (1) 2-1/2 in. dia. NPT (male), (1) 2 in. dia. NPT (male). Overall dimensions: 83 in. L x 55 in. W x 16 ft. 8 in.

SOLD

Click here for more information (149.5 KB)

Click On Picture

McBrady Bottle or Jar Rinser

SOLD McBrady Bottle or Jar Rinser
Mfg: McBrady Engineering Model: 200
Stock No: 120.URB3a.22a Serial No: A48-2484
McBrady bottle or jar rinser, Model 200, S/N A48-2484. Unit 48 in. diameter, made in 1984. There is a stainless steel feed/unscrambler table that can be used with this machine. There are 3 change parts reels. Size one ran a 4 in. diameter x 6-3/4 in. tall open mouth jar, size two ran a 3-3/8 in. diameter x 6-1/2 in. tall open mouth jar, and size three ran a 3 in. diameter x 4-3/8 in. tall jar.

SOLD

Click here for more information (175.9 KB)

Click On Picture

McBrady Orbit Cleaner-Rinser

SOLD McBrady Orbit Cleaner-Rinser
Mfg: McBrady Engineering Model: 200
Stock No: 120.BP7 Serial No: A482484
McBrady Orbit Cleaner-Rinser. Model: 200. S/N: A48-2484. 18-Nozzle rotor. Maximum bottle size: 3 in. dia. x 6 in. H. Current set-up: 16 oz. bottles. Maximum bottle neck diameter: 3 in. US Motor, 1 hp, 1730 rpm, 230-460 V, 60 Hz, 3 phase. US Varidrive Module. Overall dimensions: 71 in. L x 47.5 in. W x 87 in. H. Air cleaning is performed through a direct tube, injected inside the each container or vial. Conveyor infeed/exit height: 37 in. Inlets: (1) 1/4 in. dia. port, (1) 3 in. dia. port. Outlets: (3) 1/8 in. dia. spray jets, (1) 3 in. dia. port. Overall dimensions: 82-1/2 in. L x 48 in. W x 85 in. H. (XMR59a)

SOLD

Click here for more information (402.7 KB)

Click On Picture

8 Station Bucklein Bottle Washer

SOLD 8 Station Bucklein Bottle Washer
Mfg: Bucklein Model: 160JG
Stock No: 195.GR322. Serial No: 1231
8 Station Bucklein Bottle Washer, Model 160-JG, gas fired, S/N 1231, capacity: 6, 5, and 3 gallon bottles, side loading opening 31 in. x 40 in., rotary drive 3/4 hp 208-23/460 volts 1,725 rpm, prick water recirculation pump 1/2 hp Model A-10-150 A1, Caustic Pump 1/2 hp Model A-10-150 A1, water gauge and natural gas regulator, 2 side sprayer manifolds with in-line pressure gauges up to 60 psi, 8 station center sprayers, minimum fill level alarm, jo-bell level protector, 8 metabestos SS Bottle Containers Model SII Type A218, (5) 8 in. W x 30 in. L, (3) 6 in. W x 30 in. L, Nampa Idaho, 74 in. Diameter x 88 in. H

SOLD

Click here for more information (1,289.9 KB)

Click On Picture

Pass Through Bottle Washer

SOLD Pass Through Bottle Washer
Mfg: Not Specified Model:
Stock No: NGSB384.12a Serial No: 45225
Pass Through Bottle Washer. Model: n/a, S/N: 45225. 316 stainless steel. Maximum aperture/clearance: 7 in. W x 15 in. H. (21) Sprayers. Inlets/outlets: (1) 1/2 in. dia. inlet barb fitting, (1) 1 in. dia. outlet barb fitting, (1) 2 in. dia. central outlet. Overall dimensions: 48 in. L x 21 in. W x 55 in. H.

SOLD

Click here for more information (216.4 KB)

Click On Picture

Bottle Washer Change Parts

SOLD Bottle Washer Change Parts
Mfg: Not Specified Model:
Stock No: HDBA006.5 Serial No:
Assorted Bottle Washer Change Parts

SOLD

Click On Picture

TEC Stainless Steel Wash Tank- 10 Gallon

SOLD TEC Stainless Steel Wash Tank- 10 Gallon
Mfg: TEC Model:
Stock No: G632-A Serial No:
TEC Stainless Steel Wash Tank- 10 Gallon. Tank is equipped with a motorized 14 in. dia. brush assembly and Ridgid foot switch, Model: E-2497. Dayton Motor, 1/3 hp, 1725 rpm, 115 V, 40 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 2 in. dia. NPT male. Overall dimensions: 67 in. L x 26 in. W x 53 in. H.

SOLD

Click here for more information (315.3 KB)

Click Here if you don't see what you're looking for in our online catalog.