Genemco : Buy Membrane Filters and Commercial Water Membrane Filters at discount prices. 
 Genemco : Offers Commercial Water Membrane Filters at Discount Prices. 

Click On Picture

Rainsoft Reverse Osmosis System Model OP-RS3000

Rainsoft Reverse Osmosis System Model OP-RS3000
Mfg: Rainsoft Model: OP-RS3000
Stock No: CCFP364. Serial No: 250172
2000 Rainsoft Reverse Osmosis Water Treatment System. Model: OP-RS3000. S/N 250172. Processes approximately 1.5 gal. of water/min. System comes with pre-filter, pressure controls, fluid level meters, total dissolved solids gauge, and an auto flush digital clock. Also has a spare prefilter. 208 V, 3 phase. Working pressure range- 20-100 psi (138-690 kPa). Working temperature- 34-120 F (1-50 C). System contains a 4-1/2 in. dia. x 44 in. H pressure vessel. S/N 925651. Mfd: 10/1999. Max. allowable pressure- 230 psi. Max./Min. allowable temperature- 110/34 F (38/1 C). Inlets/Outlets: (2) 1/2 in. PVC pipes and (1) 3/4 in. PVC pipe. Leeson Motor- 2 hp, 1740 rpm, 208-230/460, 60 Hz, 3 phase. Fluid-o-Tech Positive Displacement Pump. Model: P04120. Max. flow- 740 gph and max. discharge pressure- 260 psi. Inlets/outlets: (2) 1 in. Overall dimensions: 28-1/2 in. L x 23 in. W x 57-1/2 in. H.

Click here for more information (233.5 KB)

Click On Picture

Harmsco Stainless Steel Water Filter

Harmsco Stainless Steel Water Filter
Mfg: Harmsco Model: HIF24
Stock No: HDCF002.4a Serial No: 8652
Harmsco Stainless Steel Water Filter. Model: HIF24. S/N: 8652. Design flow rate (water): 105 gpm (max). Maximum filtration area: 144 sq. ft. Inside shell dimensions: 10-1/2 in. dia. x 30-1/2 in. H. Maximum operating pressure: 150 psi. Maximum operating temperature: 140 °F. (8) 3/4" dia x 30 in. L PVC filter pipes. Inlets: (1) 2 in. dia. copper inlet. Outlets: (1) 2 in. dia. copper port, (1) 1-1/2 in dia. FNPT drain valve. Overall dimensions: 18 in. L x 16 in. W x 43 in. H.

Click here for more information (257.1 KB)

Click On Picture

Membrane Filter with 35 Gallon Balance Tank

Membrane Filter with 35 Gallon Balance Tank
Mfg: Not Specified Model:
Stock No: RLOL601.3 Serial No:
Membrane Filter with 35-gallon balance tank. Procon stainless steel pump, Model 106N360F11XX , 360 gph capacity at 250 psi, 1,725 rpm nominal speed, required flooded inlet. 1.5 hp Marathon motor, Model YPA56B17F5520B L, Part number 850, frame 56HC-85, 1 phase type-B, amb 40 °C ins b, 60 Hz, 115/208-230 V, or with 50 Hz, 1,425 rpm, 110/220 V. Filter dimensions 4 in. diameter x 44 in. L. Inside tank dimensions 24 in. diameter x 18-½ in. H. Overall dimensions 77 in. L x 24 in. W x 62-½ in. H.

Click here for more information (454.0 KB)

Click On Picture

Culligan Hi-Flo 52 Water Softener System

Culligan Hi-Flo 52 Water Softener System
Mfg: Culligan Model: 300
Stock No: CCFP366. Serial No:
Culligan Hi-Flo 52 Water Softener System. Model: 300. Service Flow (continuous): 78 gpm; Service Flow (Peak): 108 gpm. Inlet: 2 in. NPT. Media tank: 24 in. dia. x 54 in. H. Brine tank: 30 in. dia. x 48 in. H.

Click here for more information (187.8 KB)

Click On Picture

Pond Aerator

Pond Aerator
Mfg: Not Specified Model: 10018EP3405TC
Stock No: ME08051. Serial No:
Pond Aerator. WEG motor: Model: 10018EP3405TC, 100 hp, 1,775 rpm, 208-230/460 V, 60 Hz, 3 phase. 12 in. dia propeller with 4 blades. Overall dimensions: 95 in. L x 27 in. W x 24 in.H.

Click here for more information (217.0 KB)

Click On Picture

Niro R/O System Control Panel Enclosure

Niro R/O System Control Panel Enclosure
Mfg: Niro Model:
Stock No: HDLF88.50 Serial No:
Niro R/O System Control Panel Enclosure. Panel is equipped with: 5/03 PLC Controller and Allen-Bradley PanelView 1200 Operator Terminal, Cat. No: 2711-KC1, S/N: E, Rev: E, electrical requirements: 115-230 VAC, 47-63 Hz, 80 W; Partlow MRC700 Temperature Chart Recorder, Model: 71120100021N3, S/N: 93K75246, electrical requirements: 115 VAC, 50/60 Hz; (2) Accurate Metering Systems Flowmeter Converters for 2 and 3 in. dia. concentrate and feed flows, Models: IZM-50A & IZM-80A, S/N's: 46877B19 & 44912C16, span: 0.6950 & 1.09933, offset: 0.0150 & -0.0350, max. flow rate: 300 gpm, digital output 1/2: 1 pls/gal, analog output: 4-20 Ma, electrical requirements: 120 V, 60 Hz; Hartmann & Brown Sensycon Metering System; and Allen-Bradley SLC 5/03 CPU. Overall dimensions: 40 in. L x 24 in. W x 50 in. H.

Click here for more information (756.1 KB)

Click On Picture

Penfield Liquid Treatment Systems Tank- 1100 Gallon

Penfield Liquid Treatment Systems Tank- 1100 Gallon
Mfg: Penfield Model: MA60096-S
Stock No: SLSP194.1 Serial No: 86A235
Penfield Liquid Treatment Systems Tank- 1100 Gallon. Model: MA60096-S. S/N: 86A235. M & M Welding and Fabrication Company, Nat'l Bd: 525. Shell side MAWP: 100 psi @ 400 °F. Centrifugal Pump and Baldor Motor. (5) ITT Grinnell Air Motors, Models: 3212, 3312, 3225, S/N's: 347012, 347013, 003009, 342139, 347010, maximum pressure: 85 psi. (9) ITT Grinnell Diaphragm Valves. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 7 ft. 4 in. L x 6 ft. 8 in. W x 11 ft. 2 in. H. RTD

Click here for more information (326.5 KB)

Click On Picture

Structural Fibers Ecowater Systems Water Softener.

Structural Fibers Ecowater Systems Water Softener.
Mfg: 20 Plus Model:
Stock No: SFF353 Serial No:
Structural Fibers Ecowater Systems Water Softener. (5) cylinders,TSRP glass material in a random configuration. (1) 12 in. D X 48 in. L cylinder with a max operating pressure of 150 psig and a max. Temperature of 120 °F. This cylinder was tested under NSF std. 44. (4) 11 in. D X 44 in. L cylinders with max operating pressure of 127.5 psi and a max temperature of 120 °F. These cylinders had a hydro test to a pressure of 300 psi. Overall dimensions are 36 in. l X 27-1/2 in. W X 64-1/2 in. H.

Click here for more information (145.4 KB)

Click On Picture

Culligan Whole House Water Purifier

Culligan Whole House Water Purifier
Mfg: Culligan Model: PV-B
Stock No: DCBJ006. Serial No: 1377545
Culligan Whole House Water Purifier. Model: PV-B. S/N: 1377545. Controller S/N: 3002I 0015. Multi layer filtering system for removing dirt, silt, clay, and other sediments, for optimum water treatment. Minimizes corrosion in pipes, odors, and most chlorine tastes. 24 V, 60 Hz, 45 Watts. Inlets: (1) 1-1/2 in. threaded inlet (male). Outlets: (1) 1-1/2 in. threaded outlet (male), (1) ½ in. threaded outlet w/ open/shut-off manual valve, (1) ½ in. Outlet hose. Overall dimensions: 16 in. L x 16 in. W x 70 in. H.

Click here for more information (186.9 KB)

Click On Picture

G&L Centrifugal Pump

G&L Centrifugal Pump
Mfg: G & L Goulds Model:
Stock No: HDYA059.7 Serial No:
G&L Centrifugal Pump. Size: 1.5x2-6. Capacity: 85 gpm @ 60 head feet (26 psi using specific gravity of water = 1). Displacement per Revolution: 0.024. Impeller diameter: 6 in. Baldor Electric Motor, 10 hp, 3450 rpm, 208-230/460 V, 26.5-24/12 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1-1/2 in. dia. flanged port. Pump dimensions: 1 ft. 10-1/2 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H. Overall dimensions: 3 ft. 8-1/2 in. L x 3 ft. 4 in. W x 2 ft. 1-1/2 in. H.

Click here for more information (208.9 KB)
Click here for Additional Information (2,392.8 KB)

Click On Picture

SOLD Enpure Water Purification SOLD

SOLD Enpure Water Purification
Mfg: Enpure Model:
Stock No: 12a.ED-24.3 Serial No:
Enpure water purification

SOLD

Click On Picture

SOLD Universal Aqua Technologies Reverse Osmosis System   SOLD

SOLD Universal Aqua Technologies Reverse Osmosis System
Mfg: Universal Aqua Technologies Model: TAP- PRO- PLUS- 6000 DLX
Stock No: 35.4181 Serial No: 4181
Universal Aqua Technologies reverse osmosis system, Model TAP- PRO- PLUS - 6000 DLX, 6,000 gallons per day Output S/N 4181 Dec. 1997

SOLD

Click On Picture

SOLD Koch Filtering System SOLD

SOLD Koch Filtering System
Mfg: Koch Model: 1/2
Stock No: 29a.RA-17.7a Serial No: RS00233/1249
Koch membrane filtering system, Model 1/2, S/N RS00233/1249.

SOLD

Click On Picture

SOLD Reverse Osmosis Unit SOLD

SOLD Reverse Osmosis Unit
Mfg: Not Specified Model:
Stock No: cCJR01 Serial No:
Reverse Osmosis Unit, Tube 4 in. Diameter, 13 ft. 6 in.

SOLD

Click here for more information (215.6 KB)

Click On Picture

SOLD 1995 Flocept R/O System SOLD

SOLD 1995 Flocept R/O System
Mfg: Flocept Model:
Stock No: SHCC395.8 Serial No: 702031
1995 Flocept R/O System with Soft Water System for Pretreating H20 Feeding Boiler. S/N 702031.

SOLD

Click On Picture

Wastewater Pond Aerator

SOLD Wastewater Pond Aerator
Mfg: Not Specified Model:
Stock No: 120.cSC660.80 Serial No:
Wastewater Pond Aerator #1933, 75 hp, with 10 ft. diameter stainless steel float and new impeller. Motor has been rewound.

SOLD

Click On Picture

14-Tube R/O Skid

SOLD 14-Tube R/O Skid
Mfg: Not Specified Model:
Stock No: HDCW062.226 Serial No:
14-Tube R/O Skid with 7-Tube Polisher. Including (3) Fristam pumps, Air valves, 2 tank unit, Allen Bradley Panelview 1000 controls and ABB recorder.

SOLD

Click On Picture

Aquafine UV Water System

SOLD Aquafine UV Water System
Mfg: Aquafine Model:
Stock No: HDCW062A. Serial No:
Aquafine UV Water System. Model: CSL-1R-TR1-C. S/N: 15-00-028-5-DESE.

SOLD

Click On Picture

Stilmas Water Softener

SOLD Stilmas Water Softener
Mfg: Stilmas Model: 682
Stock No: MAR-682.5 Serial No:
Stilmas Water Softener, Model 682, (4) tanks. Stilmas Tank 1, S/N A - 3307, year built 1986, National Board 21, Max allowable working pressure shell side 87 psi at 302 °F, Dimensions, 40 in. diameter x 88 H. Manhole on side 18 in. Stilmas Tank 2, S/N 37491B, year built 1986, National Board 19, Max allowable pressure shell side is 87 psi at 302 °F, Dimensions 28 in. diameter x 88 in. H at the bottom has a 3 in. pipe with a 6 in. flange. Stilmas Tank 3, storage tank, inside dimensions 31 in. diameter x 51 in. H Stilmas Tank 4, Max allowable pressure shell side is 87 psi at 302 °F, Dimensions 28 in diameter x 88 in. H at the bottom has a 3 in. pipe with a 6 in. flange. (18) ITT Grinell Air Motors, all with S/N 337129, 6 of them have 4 in. inlet and outlet, 12 of them have 6 in. inlet and 6 in. outlet. Grundfos Pump, type CR32-2-2-U-G-A-E-EUUE, Model A96425921 P20102US514, 3,450 rpm, 7.5 hp, The motor that drives the pump is a Baldor Industrial Motor, Cat #85.600017, spec#3611302W38561, 7.5 hp, 208/230/460 volt, 19/17.2/8.6 amp, 3,450 rpm. Overall dimensions 152 in. L x 80 in. W x 140 in. H

SOLD

Click here for more information (379.7 KB)

Click On Picture

2000 Koch 96 Effect UF Filter System Model SC648096

SOLD 2000 Koch 96 Effect UF Filter System Model SC648096
Mfg: Koch Model: SC648096
Stock No: CCFP160. Serial No: KMSC 44480 / 2178
2000 Koch 96 Effect UF Filter System, Model SC648096, S/N KMSC 44480 / 2178 - Complete with CIP System, BEP Flow Meters, Bray Actuator Valves, 60 hp Gould Pump, (2) Tri-Clover Pumps, Allen Bradley Panel View 900 PLC Controls (System Operated 6,000 gph, 90 psi cleaning and process temperature of 130 °F). (30) Membranes Modules K617. (78) Membranes Modules M180.

SOLD

Click here for more information (1,046.2 KB)
Click here for Koch Brochure (551.9 KB)

Click On Picture

Culligan 3 Stage Reverse Osmosis System

SOLD Culligan 3 Stage Reverse Osmosis System
Mfg: Culligan Model: KP-113
Stock No: HDYA054.39a Serial No: KP-7985
Culligan 3 stage Reverse Osmosis System. Model: KP-113. S/N: KP-7985. Capacity: 35 gpm. Culligan Flow Monitor. S/N: P58440. P.O. No. 03915. Filterite Water Filter. Model: 910600-000. S/N: A-Q60004. Type: 14TK02A-25P. (7) 30 in. L x 1-1/2 in. filters. Micron: 30. MAWP: 150 psig @ 200 °F. (2) Injection filter, Capacity: 16-11 gpm. Injection ratio: 1: 500 – 1: 64. Operating flow: 2.64 gph to 660 gph. Self-priming. MAWT: 110° F. (5) Waste water membrane purifiers. Membrane bank dimensions: 8 in. dia. x 11ft. 6 in. L. Tonkaflo Centrifugal Pump. Model: SS8520E-80400. S/N: 78912129. Maximum liquid temperature: 125 °F. Sterling Electric Motor, 30 hp, 3500 rpm, 208-230/460 V, 60 hz, 3 phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 3 in. dia. NPT fitting. Inlets: (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 14 ft. 4 in. L x 5 ft. 8 in. W x 8 ft. 10 in. H.(ACN1750).

SOLD

Click here for more information (742.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Membrane Filters Online.