Used Sandpiper Diaphragm Pumps, Warren Rupp/Sandpiper Aluminum, Air-Powered Double-Diaphragm Pump 
 Genemco Sells Used Diaphragm Pumps, Aluminum Diaphragm Pumps by Warren Rupp/Sandpiper, Sandpiper and Warren Rupp 

Click On Picture

Warren Rupp Sandpiper Diaphragm Pump

Warren Rupp Sandpiper Diaphragm Pump
Mfg: Warren Rupp Sandpiper Model: DSB1-3A
Stock No: MDPD523.3a Serial No:
Warren Rupp Sandpiper® Diaphragm Pump. Model: DSB1-3A. Type: TF-3-SS. Flow rate for new pump is 54 gpm with required horsepower and pressure. This pump can handle solids up to ¼ in. dia. and heads up to 125 psi or 289 ft. of water, and is USDA approved for use with dairy products. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Product contact surfaces are 316 stainless steel. (1) 1-1/2 in. S-line inlet. (1) 1-1/2 in. S-line outlet. Overall dimensions: 1 ft. 3-1/2 in. L x 10 in. W x 1 ft. 7 in. H.(ACN74a).

Click here for more information (294.9 KB)

Click On Picture

Warren Rupp Sandpiper® Air Powered Double Diaphragm Pump

Warren Rupp Sandpiper® Air Powered Double Diaphragm Pump
Mfg: Warren Rupp Model: PB3/4-A
Stock No: DNBA218 Serial No: 543770
Warren Rupp Sandpiper® Air Powered Double Diaphragm Pump. Model: PB3/4-A. Type: TR-3-PP. Approximate flow rate for new pump is 20 gpm with required air flow and pressure at 30 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Polypropylene construction with Hytrel diaphragms. Temperature limits: 40ºF min. and 150ºF Overall dimensions: 1 ft. 9 in. L x 9-1/2 in. W x 1 ft. 7 in. H.(ACN6).

Click here for more information (153.3 KB)
Click here for pump curve and specifications (452.2 KB)

Click On Picture

Sandpiper Containment Duty Diaphragm Pump

Sandpiper Containment Duty Diaphragm Pump
Mfg: Sandpiper Model: ST1
Stock No: DCBJ205B.6 Serial No:
Sandpiper Containment Duty Diaphragm Pump. Model: ST1. Maximum capacity: 42 gpm. Displacement per stroke: 0.09 gal. Maximum solids handled: 1/4 in. Maximum discharge pressure: 125 psi. Containment duty pumps are ideal for highly corrosive and hazardous chemical fluid requirements. All CD duty pumps are exclusively designed with containment chambers, hydraulically balanced/coupled pumping diaphragm and driver diaphragm assemblies. CD pumps are constructed of aluminum, cast iron, stainless steel alloy 'C', polypropylene, and kynar with TPE. Inlets: (1) 1/4 in. dia. NPT (female, for quick connect air fitting), (1) 1 in. dia. NPT (female). Overall dimensions: 14 in. L x 11-1/2 in. W x 14 in. H.(ACN26).

Click here for more information (152.4 KB)
Click here for pump curve (1,284.9 KB)

Click On Picture

Warren Rupp Diaphragm Pump

Warren Rupp Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: HDPH253G.2 Serial No: 5
Warren Rupp Diaphragm Pump. No Model. S/N 0005. Pump performance at 100 psi air supply: 28 gpm at 5 psi of head, 25 gpm at 20 psi, 15 gpm at 50 psi, 10 gpm 80 psi. Inlet (1) 1-1/2 in. Outlet (1) 1-1/2 in. Overall dimensions: 11 in. W, 17 in. L, 16 in. H.

Click here for more information (903.5 KB)

Click On Picture

Warren Rupp/SandPiper Aluminum Diaphragm Pump

Warren Rupp/SandPiper Aluminum Diaphragm Pump
Mfg: Warren Rupp Model: SA3-A
Stock No: OI09 Serial No:
Warren Rupp/SandPiper Aluminum Diaphragm Pump. Model SA3-A. Inlet/outlet- 4 in., flanged. Adjustable flowrate: 0 to 260 gpm. Solids handling up to nearly 3 in. Heads up to 125 psi or 289 ft. of water. Overall dimensions: 35 in. L x 16 in. W x 33 in. H. Flap valve SA Series Sandpiper® pumps are especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. (ACN31a).

Click here for more information (209.0 KB)
Click here for pump curve (1,866.1 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump with Tank

Warren Rupp Sandpiper® Double Diaphragm Pump with Tank
Mfg: Warren Rupp Sandpiper Model: PB1 - A
Stock No: MRSP201.a Serial No: 577618
Warren Rupp Sandpiper® Double Diaphragm Pump with Tank. Model: PB1-A. Approximate tank capacity: 31.95 gallons. Maximum recommended air pressure: 100 psi. (1) 1 in. dia. flange inlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block. Formerly used in pesticide application. Tank internal dimensions: 18 in. dia. x 2 ft. 5 in. H. Overall dimensions: 2 ft. 10 in. L x 1 ft. 10 in. W x 3 ft. 7 in. H. (BH).

Click here for more information (127.1 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump with Tank

Warren Rupp Sandpiper® Double Diaphragm Pump with Tank
Mfg: Warren Rupp Sandpiper Model: S05B2P2TPNS000
Stock No: MRSP202 Serial No: 1573280
2007 Warren Rupp Sandpiper® Double Diaphragm Pump with Tank. Model: S05B2P2TPNS000. Approximate pumping capacity: 14 gpm. Approximate tank capacity 32 gallons. Pump handles solids up to 0.125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Overall pump dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-3/4 in. H. Overall dimensions: 2 ft.10 in. L X 2 ft.10 in. W X 3 ft. 7 in. H.(ACN7).

Click here for more information (119.5 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: PB1-A
Stock No: MRSP203.a Serial No: 470513
Warren Rupp Sandpiper® Double Diaphragm Pump Skid with Tank. Model: PB1-A. Type: TGN-3-PP. Maximum recommended air pressure: 100 psi. (1) 1 in. dia. flange inlet. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block. Tank volume: 28.64 gallons. Tank internal dimensions: 1 ft. 5 ½ in. dia. x 2 ft. 3 ½ in. H. Tank overall dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. H. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 ½ in. W x 3 ft. 5 in. H. Not for sanitary applications. (BH).

Click here for more information (145.3 KB)

Click On Picture

2007 Warren Rupp Sandpiper® Double Diaphragm Pump

2007 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S1FB3P2PPUS000.
Stock No: MRSP219.a Serial No: 1526433
2007 Warren Rupp Sandpiper® Double Diaphragm Pump. Model No. S1FB3P2PPUS000. Approximate capacity: 45 gpm. Handles solids up to ¼ in. (6mm) in size. Complies with product temperature ranges of: 32°F to 180°F. Maximum recommended air pressure: 100 psi. Features a ball check valve with a 1:1 ratio design. Check valve seat material: polypropylene. Diaphragm / check valve materials of construction: PTFE Santoprene / Backup PTFE. Wetted material: polypropylene. (1) 1-1/8 in. MNPT inlet. (1) 1-1/8 in. flange outlet (4) ¾ in. mounting holes. 2-3/8 in. adjacent. 3-1/4 in. opposite. (1) 3/4 in. airline inlet. Overall dimensions: 1 ft. 5 in. L. x 1 ft. 2 in. W. x 1 ft. 9 in. H.

Click here for more information (157.3 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: MRSP220.a Serial No:
Warren Rupp Sandpiper® Double Diaphragm Pump

Click On Picture

2004 Warren Rupp Sandpiper® Double Diaphragm Pump

2004 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S1FB3P2PPUS000.
Stock No: MRSP221.a Serial No: 864756
2004 Warren Rupp Sandpiper® Double Diaphragm Pump. Model no. S1FB3P2PPUS000. Approximate capacity: 45 gpm. Handles solids up to ¼ in. (6mm) in size. Complies with product temperature ranges of: 32°F to 180°F. Maximum recommended air pressure: 100 psi. Features a ball check valve with a 1:1 ratio design. Check valve seat material: polypropylene. Diaphragm / check valve materials of construction: PTFE Santoprene / Backup PTFE. Wetted material: polypropylene. (1) 1-1/4 in. FNPT inlet dia. (1) 1-1/8 in. flange outlet dia. 4 mounting holes ¾ in. dia. 2-3/8 in. adjacent, 3-1/4 in. opposite.(1) ¾ in. FNPT airline inlet. Overall dimensions: 1 ft. 5-1/8 in. L. x 1 ft. W. x 1 ft. 9-1/4 in. H.

Click here for more information (178.1 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: MRSP222.1 Serial No:
Warren Rupp Sandpiper® Double Diaphragm Pump

Click On Picture

Warren Rupp Sandpiper II ™ Double Diaphragm Pump

Warren Rupp Sandpiper II ™ Double Diaphragm Pump
Mfg: Warren Rupp Model: S1FB1P2PAAS100
Stock No: MRSP230 Serial No: 667590
Warren Rupp Sandpiper II ™ Double Diaphragm Pump. Model: S1FB1P2PAAS100. S/N: 667590. Maximum recommended air pressure: 100 psi. (1) 1 in. flange inlet dia. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 3-1/8 in. opposite. (1) 1 in. flange outlet dia. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 3-1/8 in. opposite. (2) ¾ in. FNPT airline inlets. Overall dimensions: 1 ft. 5-1/2 in. L. x 9 in. W. x 1 ft. 9-1/8 in. H.

Click here for more information (171.8 KB)

Click On Picture

2005 Warren Rupp Sandpiper® Double Diaphragm Pump

2005 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S05B2P2TPNS000.
Stock No: MRSP270.a Serial No: 939926
2005 Warren Rupp Sandpiper® Double Diaphragm Pump. Model: S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to .125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10-1/8 in. L x 7-1/8 in. W x 11-3/4 in. H.(ACN7).

Click here for more information (211.3 KB)

Click On Picture

2008 Warren Rupp Sandpiper® Double Diaphragm Pump

2008 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S05B2P2TPNS000
Stock No: MRSP271.a Serial No: 1625407
2008 Warren Rupp Sandpiper® Double Diaphragm Pump. Model: S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to .125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10 1/8 in. L x 7 1/8 in. W x 11 ¾ in. H.(ACN7).

Click here for more information (209.3 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: MRSP272.a Serial No:
Warren Rupp Sandpiper® Double Diaphragm Pump

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: PB1-A
Stock No: MRSP273.a Serial No: 522605
Warren Rupp Sandpiper® Double Diaphragm Pump. Model No. PB1-A. Type: TGN-3-PP. Maximum recommended air pressure: 100 psi. (1) 1 in. flange inlet dia. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) 1 in. flange outlet dia. (4) 5/8 in. dia. mounting holes. 2-1/4 in. adjacent. 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block. Overall dimensions: 1 ft. 4 in. L. x 11-3/4 in. W. x 1 ft. 10-1/2 in. H.

Click here for more information (190.4 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: PB1-A
Stock No: MRSP274.a Serial No: 311803
Warren Rupp Sandpiper® Double Diaphragm Pump. Model: PB1-A. S/N: 311803. Type: TGN-1-PP. Maximum recommended air pressure: 100 psi. Inlets/outlets: (2) 1 in. MNPT. (1) 5/8 in. MNPT. (1) ¾ in. MNPT. Overall dimensions: 1 ft. 4 in. L. x 1 ft. W. x 1 ft. 10-1/4 in. H.

Click here for more information (188.7 KB)

Click On Picture

Warren Rupp Sandpiper II ™ Double Diaphragm Pump

Warren Rupp Sandpiper II ™ Double Diaphragm Pump
Mfg: Warren Rupp Model: S1FB1P2PQAS100
Stock No: MRSP275.a Serial No: 689872
2000 Warren Rupp Sandpiper II ™ Double Diaphragm Pump. Model: S1FB1P2PQAS100. S/N: 689872. Maximum recommended air pressure: 100 psi – 7 bar. (1) 1 in. dia. flange inlet. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 4-1/8 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. mounting holes. 2-1/4 in. adjacent. 4-1/8 in. opposite. (1) 7/8 in. airline inlet. Overall dimensions: 1 ft. 6 in. L. x 1 ft. W. x 2 ft. ¼ in. H.

Click here for more information (172.8 KB)

Click On Picture

2006 Warren Rupp Sandpiper® Double Diaphragm Pump

2006 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S05B2P2TPNS000.
Stock No: MRSP276.a Serial No: 1509239
2006 Warren Rupp Sandpiper® Double Diaphragm Pump. Model no. S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to 125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-1/8 in. H.(ACN7).

Click here for more information (228.4 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: PB ½ -A
Stock No: MRSP278.a Serial No: 586646
Warren Rupp Sandpiper® Double Diaphragm Pump. Model no. PB ½ -A. Type: TGN-3-PP. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Overall dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-1/2 in. H.

Click here for more information (179.7 KB)

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: MRSP281.1 Serial No:
Warren Rupp Sandpiper® Double Diaphragm Pump

Click On Picture

Warren Rupp Sandpiper® Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: MRSP284.a Serial No:
Warren Rupp Sandpiper® Double Diaphragm Pump

Click On Picture

Sandpiper Ball Valve Diaphragm Pump

SOLD Sandpiper Ball Valve Diaphragm Pump
Mfg: Sandpiper Model: SSB1-A
Stock No: DCBJ205.6 Serial No:
Sandpiper Ball Valve Diaphragm Pump. Model: SSB1-A. Maximum capacity: 54 gpm. Displacement per stroke: 0.36 gal. Maximum solids handled: 1/4 in. Maximum discharge pressure: 100 psi. Designed to meet USDA standards. Applications include: meat and poultry. Wetted parts are electropolished 316 and 302/304 stainless steel. Non-wetted parts are electroless nickel-plated aluminum and polypropylene. Fitted with food grade, white nitrile elastomers. Inlets: (1) 1/4 in. dia. quick connect air fitting, (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 12 in. W x 18-1/2 in. H.

SOLD

Click here for more information (136.5 KB)

Click On Picture

Sandpiper Aluminum Air-Powered Double-Diaphragm Pump

SOLD Sandpiper Aluminum Air-Powered Double-Diaphragm Pump
Mfg: Sandpiper Model: SA3-A
Stock No: DSVT078C.2 Serial No:
Sandpiper Aluminum Air-Powered Double-Diaphragm Pump. Model: SA3-A. Capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 37 in. L x 16-1/2 in. W x 29-1/2 in. H.

SOLD

Click here for more information (181.2 KB)

Click On Picture

Warren Rupp Sandpiper Pneumatic Diaphragm Pump

SOLD Warren Rupp Sandpiper Pneumatic Diaphragm Pump
Mfg: Warren Rupp Model: SB1-A
Stock No: DPPX41527C. Serial No: 559407
Warren Rupp Sandpiper Pneumatic Diaphragm Pump. Model: SB1-A. Type: SGN-4-SS. Flow rate for new pump is 32 gpm with required air consumption and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features: ball valve and Teflon diaphragm. Inlets: (1) 1 in. dia. FNPT, (1) 1/2 in. dia. (air inlet). Outlets: (1) 1 in. dia. FNPT, (1) 3/4 dia. port. (exhaust). Overall dimensions: 1ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.(ACN20a).

SOLD

Click here for more information (173.0 KB)
Click here for Manual (1,594.8 KB)

Click On Picture

Warren Rupp Sandpiper Pneumatic Diaphragm Pump

SOLD Warren Rupp Sandpiper Pneumatic Diaphragm Pump
Mfg: Warren Rupp Model: SB1-A
Stock No: DPPX41527D. Serial No: 559406
Warren Rupp Sandpiper Pneumatic Diaphragm Pump. Model: SB1-A. Type: SGN-4-SS. Flow rate for new pump is 32 gpm with required air consumption and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features: ball valve and Teflon diaphragm. Maximum temperature: 212ºF. Inlets: (1) 1 in. dia. FNPT, (1) 1/2 in. dia. (air inlet). Outlets: (1) 1 in. dia. FNPT, (1) 3/4 dia. port. (exhaust). Overall dimensions: 1ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.(ACN20a).

SOLD

Click here for more information (193.1 KB)
Click here for Manual (1,594.8 KB)

Click On Picture

Warren Rupp Sandpiper Pneumatic Diaphragm Pump

SOLD Warren Rupp Sandpiper Pneumatic Diaphragm Pump
Mfg: Warren Rupp Model: SB1-A
Stock No: DPPX41527E. Serial No: 212543
Warren Rupp Sandpiper Pneumatic Diaphragm Pump. Model: SB1-A. S/N: 212543. Type: SGN-2-SS. Flow rate for new pump is 32 gpm with required air consumption and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features: ball valve and Teflon diaphragm. Inlets: (1) 1 in. dia. FNPT, (1) 1/2 in. dia. (air inlet). Outlets: (1) 1 in. dia. FNPT, (1) 3/4 dia. port. (exhaust). Overall dimensions: 1ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.(ACN20a).

SOLD

Click here for Manual (1,594.8 KB)
Click here for more information (161.7 KB)

Click On Picture

Sandpiper Air-Powered Double-Diaphragm Pump

SOLD Sandpiper Air-Powered Double-Diaphragm Pump
Mfg: Sandpiper Model: SA3-A
Stock No: DSVT078F.2 Serial No:
Sandpiper Air-Powered Double-Diaphragm Pump. Model: SA3-A. Aluminum construction. Capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 37 in. L x 16-1/2 in. W x 29-1/2 in. H. (ACN31a).

SOLD

Click here for more information (177.7 KB)
Click here for pump curve (1,866.1 KB)

Click On Picture

Sandpiper Aluminum Air-Powered Double-Diaphragm Pump

SOLD Sandpiper Aluminum Air-Powered Double-Diaphragm Pump
Mfg: Sandpiper Model: SA3-A
Stock No: DSVT078B.2 Serial No:
Sandpiper Aluminum Air-Powered Double-Diaphragm Pump. Model: SA3-A. Capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 37 in. L x 16-1/2 in. W x 29-1/2 in. H. (ACN31a).

SOLD

Click here for more information (176.0 KB)
Click here for pump curve (1,866.1 KB)

Click On Picture

Warren Rupp/Sandpiper Big Diaphragm Pump

SOLD Warren Rupp/Sandpiper Big Diaphragm Pump
Mfg: Warren Rupp Model:
Stock No: OIP005. Serial No:
Warren Rupp/Sandpiper Big Diaphragm Pump. With 3-½ in. inlet/outlet. . No Model or S/N number. (GK).

SOLD

Click On Picture

Sandpiper Air Operated Diaphragm Pump

SOLD Sandpiper Air Operated Diaphragm Pump
Mfg: Sandpiper Model: SA3-A
Stock No: DSVT078D.2 Serial No:
Sandpiper Air Operated Diaphragm Pump. Model: SA3-A. Nominal capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Aluminum construction. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 3ft. 1 in. L x 1ft. 5 in. W x 2ft. 6 in. H.(ACN31a). (GK).

SOLD

Click here for more information (201.4 KB)
Click here for Pump Curve (1,866.1 KB)

Click On Picture

Warren Rupp/Sandpiper Aluminum Diaphragm Pump

SOLD Warren Rupp/Sandpiper Aluminum Diaphragm Pump
Mfg: Warren Rupp Model: SB3-A
Stock No: END81592.2a Serial No: 126219
Warren Rupp/Sandpiper Aluminum Diaphragm Pump. Model SB3-A, S/N 126219, Type: TN-I-SS. Buna diaphragms. Inlet/outlet: 3 in. Adjustable flowrate: 0 - 260 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids handling up to 7/8 in. Overall dimensions: 36 in. L x 24 in. W x 36 in. H.

SOLD

Click here for more information (77.7 KB)
Click here for pump curve (1,528.0 KB)

Click On Picture

Warren Rupp Aluminum Diaphragm Pump

SOLD Warren Rupp Aluminum Diaphragm Pump
Mfg: Warren Rupp Model: SB1-A
Stock No: HDPH253N.1a Serial No: 6926
Warren Rupp Aluminum Diaphragm Pump. Model SB1-A, S/N 0006926. Inlet/outlet- 1in. NPT. Adjustable flowrate: 0 - 42 gpm, Overall dimensions: 12 in. L x 12 in. W x 15 in. H. SB series metallic pumps are ideal for all liquids and viscosities, even small solids up to 1/4 in. (ACN11).

SOLD

Click here for pump curve (1,284.9 KB)

Click On Picture

2006 Warren Rupp Sandpiper® Double Diaphragm Pump

SOLD 2006 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S05B2P2TPNS000.
Stock No: MRSP268.a Serial No: 994812
2006 Warren Rupp Sandpiper® Double Diaphragm Pump. Model no. S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to 0.125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10-1/8 in. L. x 7-1/8 in. W. x 11-3/4 in. H.(ACN7),

SOLD

Click here for more information (219.4 KB)

Click On Picture

2007 Warren Rupp Sandpiper® Double Diaphragm Pump

SOLD 2007 Warren Rupp Sandpiper® Double Diaphragm Pump
Mfg: Warren Rupp Model: S05B2P2TPNS000.
Stock No: MRSP269.a Serial No: 1555195
2007 Warren Rupp Sandpiper® Double Diaphragm Pump. Model: S05B2P2TPNS000. Approximate capacity: 14 gpm. Handles solids up to .125 in. (3mm) in size. Operating temperature ranges: 180°F to 32°F. Maximum recommended air pressure: 100 psi. Features a solid ball check valve powered by compressed air and of a 1:1 ratio design. Wetted material: polypropylene. Diaphragm / check valve materials of construction: Virgin PTFE-Santoprene / Backup Virgin PTFE check valve seat: Virgin PTFE. (1) ¾ in. MNPT inlet. (1) ¾ in. MNPT outlet. (1) ½ in. FNPT airline inlet. Shipping weight: 16 lbs. Overall dimensions: 10-1/8 in. L x 7-1/4 in. W x 11-1/4 in. H.(ACN7).

SOLD

Click here for more information (203.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Diaphragm Pumps, Aluminum Diaphragm Pumps by Warren Rupp/Sandpiper, Sandpiper and Warren Rupp.