Genemco Offers Used Krispykist Blender, Used Hosokawa Bepex Rietz Double Screw Blender, Used Screw Blenders 
 Used Hosokawa Bepex Rietz Double Screw Blender, Used Screw Blenders, Used Krispykist Blender 

Click On Picture

Rietz Twin Screw Auger Blender- 150 Cu. Ft

Rietz Twin Screw Auger Blender- 150 Cu. Ft
Mfg: Rietz Model:
Stock No: CJR1810 Serial No: RS 732278
Rietz Twin Screw Auger Blender- 150 Cu. Ft. S/N: RS-732278. Inside straight-wall dimensions: 10 ft. L x 5 ft. 7 in. W x 2 ft. 10 in. H. Screw auger dimensions: 2 ft. 10 in. dia. x 9 ft. 11 in. L. Pitch: 1 ft. 8 in. (2) US Electric Motors, 50 hp, 1765 rpm, 230/460 V, 119/59.5 amps, 60 Hz, 3 phase. (2) Lewis Allis Line-A-Gear Speed Reducers, input/output rpm: 1800/68, gear ratio: 25.6. Inlets: (1) 2 ft. 5-3/4 in. L x 1 ft. 3-3/4 in. W opening, (2) 2-1/2 in. dia. ports, (2) 2 in. dia. S-line fittings, (1) 8 in. dia. port. Outlets: (2) 10 in. L x 10 in. W discharge ports. Overall dimensions: 13 ft. 9 in. L x 7 ft. 7 in. W x 8 ft. 4 in. H.

Click here for more information (1,212.0 KB)

Click On Picture

C. Cretors and Company Krispy Kist Blender- 80 Gallon

C. Cretors and Company Krispy Kist Blender- 80 Gallon
Mfg: C. Cretors and Company Krispy Kist Model:
Stock No: SPPP1018.1a Serial No:
C. Cretors and Company Krispy Kist Blender- 80 Gallon. Screw auger dimensions: 12 in. dia. x 18 in. H. Piston (screw auger), maximum stroke: 80 in. H. Oberdorfer hydraulic pump. Features foot pedal and start/stop switches. Tank rotates for additional blending. Base-mounted with (4) wheels for easy moving. Dayton motor (screw): 1/3 hp, 1725 & 1425 rpm, 60 & 50 Hz, 208-220/440 V, 3 phase., pulley ratio: 3 to 1, final rpm: 575 & 475. Tank motor. Tank diameter: 33 in. Overall dimensions: 49 in. L x 37 in. W x 66 in. H. (ACN250). FAD

Click here for more information (201.6 KB)

Click On Picture

Hosokawa Bepex Rietz All Stainless Steel Jacketed Blender

SOLD Hosokawa Bepex Rietz All Stainless Steel Jacketed Blender
Mfg: Hosokawa Bepex Rietz Model: RS-15-K3203-6
Stock No: DSBI091.34 Serial No: RS-780080
Hosokawa Bepex Rietz Stainless Steel Jacketed Blender. Approximately 13.85 cu. ft. product area to bottom of trough (100gallon product capacity) Model: RS-15-K3203-6. S/N: RS-780080. Nat'l Bd: 42. 316 stainless steel. Jacket pressure at 274 °F: 30 psi. Trough metal thickness: 0.135. Jacket metal thickness: 0.135. Head metal thickness: 0.25/0.375. Product inlet: 42 in. L x 30-1/2 in. W with removable hinged lid. (2) Screw augers: 14 in. dia. x 41 in. L. 15 in. dia. housing, for blending. (2) Discharge outlets: 11-1/2 in. W x 4-1/2 in. H (oval). Discharge outlet covers are shut by pneumatic cylinders. (2) Sterling Motors: 3 hp, 1735 rpm, 230/460 V, 8.5/4.3 amps, 60 Hz, 3 phase. (2) Dodge Motor Drives: 24.92 ratio, 69.62 rpm (final). Inlets/outlets: (1) 3/4 in. dia. threaded fitting, (1) 3/4 in. dia. pipe, (1) 3/4 in. dia. male ferrule with hex nut. Overall dimensions: 74 in. L x 53 in. W x 54 in. H.

SOLD

Click here for more information (283.6 KB)

Click On Picture

2004 Blentech Continuous Cooker Model CS-2813-SD

SOLD 2004 Blentech Continuous Cooker Model CS-2813-SD
Mfg: Blentech Model: CS-2813-SD
Stock No: cPEBE03b.350 Serial No: 2040924
2004 Blentech Continuous Cooker Continutherm. Model CS-2813-SD. S/N 2040924. Watlow controller, can run cooker automatically. Panel NEMA4X. RTD temp. Probe with digital readout installed at end of cooker. Spare RTD probe included. All stainless steel construction and it has been passivated. Adjustable feet. Screw 28 in. dia. x 13 ft. long. 6 in. dia. top vent. 3 in. tri-clover fitting infeed; 56 in. inlet height. (11) Steam injectors, direct total machine length 19 ft. Main width 33 in. Main height 59-1/2 in. With top covers open 94-7/8 in. Discharge height 34-1/2 in. Corrosion resistant pillow block bearings. 460 V, 3 phase to power one 3/4 hp drive motor, TEFC type VFD from speeds 6 to 24 minute retention time. Needs one air line to seal sanitary lip seals, 90-120 psi and air valve for steam control. 1.5 in. steam line; 45 psi max. Flow depends on product. Complete factory manuals/drawings/schematics. Cost new $66,000.

SOLD

Click here for more information (312.8 KB)

Click On Picture

C. Cretors and Company Krispy Kist Blender- 100 Gallon

SOLD C. Cretors and Company Krispy Kist Blender- 100 Gallon
Mfg: C. Cretors and Company Krispy Kist Model:
Stock No: SPPP1019.1a Serial No:
Krispykist Screw Blender-100 Gallon. Screw auger dimensions: 12 in. diameter x 18 in. H. Piston maximum stroke (screw auger): 80 in. H. Tank rotates for additional blending. Auger on/off switch, tank on/off switch. Oberdorfer hydraulic pump. Baldor Industrial Motor (screw auger): 1/3 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Morse Motor Drive, ratio: 7.5, final rpm: 230. Baldor Industrial Motor (rotating base): 3/4 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 46 in. L x 36 in. W x 58 in. H.

SOLD

Click here for more information (170.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Refrigeration Equipment |  Used Gaulin Homogenizers | Used Stainless Steel Tanks | Stainless Steel Size Reduction Equipment |  Used Freon Refrigeration Equipment 
Other Categories:Patterson-Kelley Zig-Zag Continuous Blender  | Used Stainless Steel Paddle Blenders | Used Ribbon Blenders  | Used Tri Blender  | Used Likwifier Jacketed Liquifier 
Other Manufacturers:Agitators  | Agitators / Mixers / Dispersers  | Agitators / Blenders / Mixers  | Cooling Tower Pumps  | Positive Displacement Pumps  

 Genemco Sells Used Screw Blenders, Used Krispykist Blenders, Used Hosokawa Bepex Rietz Double Screw Blender