Genemco Sells Used Flexible Screw Conveyors and Vertical Screw Conveyors at Affordable Prices. 
 Used Screw Conveyors, Stainless Steel Screw Auger, Used Screw Auger Conveyor, Stainless Steel Auger, Screw Feeder  

Click On Picture

Anderson Dahlen Pre Conditioner

Anderson Dahlen Pre Conditioner
Mfg: Anderson Dahlen Model:
Stock No: SGML108.10 Serial No:
Anderson Dahlen Pre-Conditioner. Stainless steel. Double screw: 5 in. dia. x 51 in. L. Dorris motor drive, 17 ratio, 8.7 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. opening. Outlet: 10 in. L x 6 in. W. Overall dimensions: 72 in. L x 20 in. W x 24 in. H.

Click here for more information (458.7 KB)

Click On Picture

Anderson Dahlen Pre Conditioner

Anderson Dahlen Pre Conditioner
Mfg: Anderson Dahlen Model:
Stock No: SGML109.9 Serial No:
Anderson Dahlen Pre-Conditioner. Stainless steel. Double screw: 5 in. dia. x 51 in. L. Dorris motor drive, 11.7 ratio, 12.6 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. opening. Outlet: 10 in. L x 6 in. W. Overall dimensions: 72 in. L x 20 in. W x 24 in. H.

Click here for more information (458.2 KB)

Click On Picture

Anderson Dahlen Pre Conditioner

Anderson Dahlen Pre Conditioner
Mfg: Anderson Dahlen Model:
Stock No: SGML111.9 Serial No:
Anderson Dahlen Pre-Conditioner. Stainless steel. Double screw: 5 in. dia. x 51 in. L. Dorris motor drive, 11.7 ratio, 12.6 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. opening. Outlet: 10 in. L x 6 in. W. Overall dimensions: 72 in. L x 20 in. W x 24 in. H.

Click here for more information (457.9 KB)

Click On Picture

Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper

Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper
Mfg: Wolfking Danmark Model:
Stock No: NOI8014. Serial No: 58460
Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper. Model: Vertical. S/N: 58460. Auger: 8-1/2 in. dia. x 73 in. H. Discharge offset: 90°. Lincoln Motor, 15 hp, 1750 rpm, 230/460 V, 10/.20 amps, 60 Hz, 3 phase.Type: Horizontal. S/N: 58458. Maximum capacity: 2.46 cu. ft. Minimum capacity: 0.73 cu. ft. Screw auger dimensions: 10 in. dia. x 72 in L. Screw auger housing diameter: 10-1/4 in. Flender Motor, 5.5 kW, 1728 rpm, 220 V, 3 phases. The vertical screw conveyors are designed for transport of pre-ground material where the space is limited. Exit height: 67-1/2 in. (4) adjustable wheels for easy maneuverability. Inlets: (1) 10 in dia. port, (1) 51 in. L x 19 in. W (hopper infeed). Outlets: (1) 15 in. L x 13-1/2 in. W discharge, (1) 10-1/4 in. dia. discharge. Overall dimensions: 9 ft. 11 in. L x 4 ft. W x 7 ft. 10 in. H.

Click here for more information (567.0 KB)

Click On Picture

Stainless Steel Auger

Stainless Steel Auger
Mfg: Not Specified Model:
Stock No: SSLP526.5a Serial No:
Stainless Steel Auger. World Power motor, 1 hp, 1730 rpm, 230/460 V, 3.4/1.7 amps, 60 cycles, 3 phase, 4 polo. SKK motor drive, 31 ratio, 56 out rpm. Screw dimensions: 12 in. diameter x 108 in. L. Housing dimensions: 55 in. L x 12-1/2 in. W x 13 in. H., Platform dimensions: 40 in. L x 24 in. W x 18 in. H. (2) Openings- #1: 11 in. x 10 in.; #2: 12 in. x 8 in. Overall dimensions: 10 ft. 6 in. L x 41 in. W x 75 in. H.

Click here for more information (209.1 KB)

Click On Picture

Blaw-Knox Company Screw Auger Conveyor

Blaw-Knox Company Screw Auger Conveyor
Mfg: Blaw Knox Model: SCR-10-SS-118
Stock No: 55.208 Serial No: 7403
Blaw-Knox Company Screw Auger Conveyor. Model: SCR-10-SS-118. S/N: 7403. Stainless steel construction. Screw auger dimensions: 8 in. dia. x 121 in. L. Housing dimensions: 10 in. dia. x 120 in. L. Inlet: 7 in. port. Outlets: (1) 6 in. W x 18-1/2 in. H bottom access door (cleaning), (1) 10 in. W x 10-1/2 in. L discharge. Overall dimensions: 135 in. L x 35 in. W x 90 in. H.

Click here for more information (203.0 KB)

Click On Picture

Stainless Steel Screw Conveyor

Stainless Steel Screw Conveyor
Mfg: Not Specified Model:
Stock No: SGML100.5a Serial No:
Stainless Steel Screw Conveyor. Screw dimensions: 9 in. dia. x 69 in. L. SEW Eurodrive Motor, 1 hp, 1700 rpm, 230/460 V, 3.9/1.95 amps, 60 Hz, 3 phase. SEW Eurodrive Motor Drive, ratio: 90.71, 19 rpm (final), torque: 3118. (2) Bottom, hinged doors: 21-1/2 in. L x 10 in. W. Middle discharge opening: 10 in. x 10 in. Overall dimensions: 87 in. L x 32 in. W x 39 in. H.

Click here for more information (460.1 KB)

Click On Picture

Anderson Dahlen Pre-Conditioner

Anderson Dahlen Pre-Conditioner
Mfg: Anderson Dahlen Model:
Stock No: SGML110.9 Serial No:
Anderson Dahlen Pre-Conditioner. Stainless steel. Double screw: 5 in. dia. x 51 in. L. Dorris motor drive. Inlet: 6 in. opening. Outlet: 10 in. L x 6 in. W. Overall dimensions: 72 in. L x 20 in. W x 24 in. H.

Click here for more information (168.3 KB)

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder 2.3 to 23 Cu. Ft/Hr

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder 2.3 to 23 Cu. Ft/Hr
Mfg: Vibra Screw Incorporated Model: K 1308
Stock No: SLTN019.1a Serial No: 701505
Vibra Screw Incorporated Volumetric Live Bin Screw Feeder- 92 to 920 Lbs/Hr (2.3 to 23 Cu. Ft/Hr). Model: K 1308. S/N: 701505. Stainless steel 20 in. dia. live bin with a capacity of 3 cu. ft. Screw auger diameter: 2 in. Vibrating Platform. Baldor DC Motor, 0.75 hp, 1750 rpm. 90 V, 7.0 amps. Dodge Speed Reducer, ratio: 6.2, final speed: 282 rpm, torque: 257 in-lbs. This combination produces an extremely efficient, accurate and dependable feeder for an almost infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders, minerals, and similar materials. Outlets: (1) 6 in. dia. chute. Overall Dimension: 36 in. L x 20 in. W x 32 in. H.

Click here for more information (202.5 KB)

Click On Picture

SMC Season Metering Hopper- 1.7 Cu. Ft.

SMC Season Metering Hopper- 1.7 Cu. Ft.
Mfg: SMC Model:
Stock No: SLTN062.10 Serial No:
Smalley Mfg. Co. Season Metering Hopper- 1.7 Cu. Ft. Stainless steel construction. Ribbon blender: 6 in. dia. x 17 in. L. Screw auger: 2 in. dia. x 44-1/2 in. L. Features a flip-top lid with a 12 in. L x 11 in. W guard screen. Guard opening dimensions: 3 in. L X 3 in. W. Syntron Electirc rotary vibrator. Gast Air Reversible Motor, Model: 4AM-FRV-13C, weight: 9 lbs, drives a 4 in. dia. 4- vane disc. The Gast air motor's non-electrical operation reduces the possibility of explosion from igniting flammable gases. Boston Gear Drive. Overall dimensions: 55 in. L. x 26 in. W. x 59 in. H.

Click here for more information (356.9 KB)

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeders 2.3 to 23 Cu. Ft/Hr

Vibra Screw Incorporated Volumetric Live Bin Screw Feeders 2.3 to 23 Cu. Ft/Hr
Mfg: Vibra Screw Incorporated Model: K 1308
Stock No: SLTN070.a Serial No: 701505
Vibra Screw Incorporated Volumetric Live Bin Screw Feeders- 92 to 920 Lb/Hr (2.3 to 23 Cu. Ft/Hr). Model: K 1308. S/N: 701505. Vibrating Platform. Stainless steel 20 in. dia. live bin with a capacity of 3 cu. ft. Screw auger diameter: 2 in. Baldor DC Motor, 0.75 hp, 1750 rpm, 90 V, 7.0 amps. Dodge Speed Reducer, ratio: 6.2, final speed: 282 rpm, torque: 257. Lesson Motor, 1.2 hp, 1725/1426 rpm. 209/230 V, 2/2.2 amps, 60/90 Hz, 3 phase. This combination produces an extremely efficient, accurate and dependable feeder for an almost infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders, minerals, and similar materials. Outlets: (1) 6 in. dia. chute. Overall dimensions: 36 in. L x 20 in. W x 32 in. H.

Click here for more information (222.2 KB)

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder
Mfg: Vibra Screw Incorporated Model:
Stock No: SLTN070B. Serial No:
Vibra Screw Incorporated Volumetric Live Bin Screw Feeder (Parts). Vibrating Platform. Baldor Motor: 0.5 Hp. 1725 rpm. 203-230/460 V, 2.1-2/1 amps. Variable Speed DC Motor, 3/4 hp, 1725 rpm, 8.0 amps. Sew-Eurodrive Speed Reducer, ratio: 11.21, final speed: 153 rpm, torque: 33 lb-in. Overall dimensions: 43 in. L x 20 in. W x 22-1/2 in. H. (parts).

Click here for more information (171.0 KB)

Click On Picture

Screw Auger Conveyor

Screw Auger Conveyor
Mfg: Not Specified Model:
Stock No: OI273. Serial No:
Screw Auger Conveyor. Mild steel construction. Screw auger dimensions: 6 in. dia. x 21 ft. 8 in. L. Screw pitch: 3-1/2 in. Housing diameter: 7 in. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Dodge Screw Conveyor Drive, 25.64 ratio, 67.27 rpm (final). Inlets: (1) 7 in. L x 7 in. W flanged square infeed. Outlets: (1) 5 in. dia. discharge. Overall dimensions: 23 ft. 2 in. L x 1 ft. 3 in. W x 2 ft. 6-1/2 in. H.

Click here for more information (345.6 KB)

Click On Picture

Stainless Steel Vertical Screw Auger Conveyor

Stainless Steel Vertical Screw Auger Conveyor
Mfg: Not Specified Model:
Stock No: BBCF162.8 Serial No:
Stainless Steel Vertical Screw Auger Conveyor. Screw dimensions: 8 in. dia. x 16 ft. L. Housing diameter: 9 in. Flight pitch: 8 in. Shaft diameter: 2 in. Reliance Electric Motor, 5 hp, 1160 rpm, 230/460 V, 15.6/7.8 amps, 60 Hz, 3 phase. Driver pulley diameter: 6 in. Driven pulley diameter: 19 in. Inlets: (1) 10 in. dia. Outlets: (1) 10 in. W x 10 in. H discharge. Overall dimensions: 20 ft. 3 in. L x 2 ft. 1 in. W x 3 ft. H.

Click here for more information (688.7 KB)

Click On Picture

Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor
Mfg: Not Specified Model:
Stock No: BBCF164A.15 Serial No:
Stainless Steel Screw Auger Conveyor. Screw dimensions: 12 in. dia. x 14 ft. L. Housing diameter: 1 ft. 1 in. Flight pitch: 8 in. Shaft diameter: 2 in. Sterling Electric Motor, 2 hp, 1200 rpm, 220/440 V, 5.8/2.9 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. L x 10 in. W infeed. Outlets: (1) 1 ft. 1 in. dia. discharge. Overall dimensions: 15 ft. x 11 in. L x 1 ft. 6 in. W x 2 ft. 9 in. H.

Click here for more information (293.1 KB)

Click On Picture

SOLD Stainless Steel Scew Auger Conveyor SOLD

SOLD SOLD Stainless Steel Scew Auger Conveyor SOLD
Mfg: Not Specified Model:
Stock No: RWDG074.7a Serial No:
Stainless Steel Scew Auger Conveyor. Screw auger dimensions: 8-1/2 in. x 20 ft. L. Pitch: 9 in. Housing diameter: 9 in. Lincoln AC Motor, 1 hp, 1735 rpm, 230/460 V, 34/17 amps, 60 Hz, 3 phase. Dorris Motor Drive, 15 ratio, 115 rpm (final). Inlets/outlets: (3) 9-1/2 in. L x 7 in. W discharge doors. Overall dimensions: 21 ft. 5 in. L x 32 in. W x 16 in. H. SOLD

SOLD

Click here for more information (385.0 KB)

Click On Picture

SOLD Screw Conveyor Stainless Steel SOLD

SOLD Screw Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: ED-133.1 Serial No:
Screw conveyor stainless steel, 7 inch wide x 148 inch long.

SOLD

Click On Picture

SOLD Boldx Screw Conveyor   SOLD

SOLD Boldx Screw Conveyor
Mfg: Boldx Model: 1212
Stock No: BASF573.2a Serial No: 76777
Bold X Screw Conveyor, model 1212, serial 76777, screw 12 ft L x 12 in W with 2 in connections, motor 2 HP 230/460V, 12 ft L x 27 in W x 48 in H.

SOLD

Click here for more information (167.3 KB)

Click On Picture

SOLD Screw Conveyor SOLD

SOLD Screw Conveyor
Mfg: Not Specified Model:
Stock No: 35.Y1 Serial No:
Screw conveyor stainless steel, 9 in. screw diameter by 120 in. long with 21 x 20 x 18 in. deep hopper and .75 hp, 1,725 rpm motor and 11 x 16 in. outlet, 82 in. discharge height.

SOLD

Click here for more information (533.9 KB)

Click On Picture

SOLD Screw Conveyor Stainless Steel SOLD

SOLD Screw Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: 35.1R-508.3 Serial No:
There are (2) 12 ft. sections, (1) 10 ft. section, (1) 4 ft. section. The screw is about 7 in. diameter. One of the 12 ft. sections has a Dodge Torque Arm Speed Reducer. P/N 241489-TT. The drive is also a Dodge Drive, size SCX-7125, part 351164NU, 4.5 hp, 2179 rpm, ratio 25.64, max input speed 2179 rpm. There is also a Baldor Motor on this section, Cat # M3546T, Spec # 35A01-87, Frame 143T, S/N F1092, 1 hp, 208-230/460 volt, 3.6-3.4/1.7 amp, 60 hz. The other 12 ft. section has a SM-Cyclo Drive, model HM52Y, S/N 25412, 1750 rpm, input hp 1.6, output torque 935 in lbs. The 4 ft. section has a Baldor Motor, S/N 879, Cat # M3554T, Spec # 35801W206, Frame 145T, 1.5 hp, 208-230/460 volt, 5.3-5/2.5 amp,continuous duty 1725 rpm, 60 hz. There is also a Dorris Gear Drive, Model 107SMF10, S/N 107SMF5147, ratio 10

SOLD

Click here for more information (165.4 KB)

Click On Picture

SOLD Screw Conveyor Stainless Steel SOLD

SOLD Screw Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: ED-247.3 Serial No:
Screw conveyor stainless steel, 7 inch x 130 inch.

SOLD

Click On Picture

SOLD 2 - Incline Stainless Steel Augers and Cross Feed Auger SOLD

SOLD 2 - Incline Stainless Steel Augers and Cross Feed Auger
Mfg: Not Specified Model:
Stock No: CCFP145. Serial No:
(2 ) Incline Stainless Steel Augers. Auger #1 - 10 in. trough, 9 in. auger, 23 ft. long, 2 hp. drive. Auger #2 - 10 in. trough, 9 inch auger, 20 ft. long, 1.5 hp. drive. Used to convey pressing waste from two Jones presses into cross feed auger with 13 in. trough, 12 in. auger, 24 ft. long, 1.5 hp drive that moves waste product to outside container.

SOLD

Click here for more information (196.7 KB)

Click On Picture

SOLD 2 - Incline Stainless Steel Augers and Cross Feed Auger SOLD

SOLD 2 - Incline Stainless Steel Augers and Cross Feed Auger
Mfg: Not Specified Model:
Stock No: CCFP144. Serial No:
(2 ) Incline Stainless Steel Augers. Auger #1 - 10 in. trough, 9 in. auger, 23 ft. long, 2 hp. drive. Auger #2 - 10 in. trough, 9 inch auger, 20 ft. long, 1.5 hp. drive. Used to convey pressing waste from two Jones presses into cross feed auger with 13 in. trough, 12 in. auger, 24 ft. long, 1.5 hp drive that moves waste product to outside container.

SOLD

Click here for more information (173.1 KB)

Click On Picture

SOLD Auger Conveyor SOLD

SOLD Auger Conveyor
Mfg: Not Specified Model:
Stock No: CCFP511. Serial No:
Auger Conveyor. Auger dia.- 6 in. Hopper size: 13 in. L x 10 in. W x 16 in. H. Opening 14.5 in. x 7 in. Dayton motor- 1/3 hp, 1,729/1,425 rpm, 208-220/440 V, 1.4/0.7 amp, 60/50 Hz, 3 phase, 2:1 pulley ratio. Overall dimensions: 17 ft. L x 11 in. W x 41 in. H.

SOLD

Click here for more information (282.6 KB)

Click On Picture

SOLD Elevated Auger Conveyor SOLD

SOLD Elevated Auger Conveyor
Mfg: Not Specified Model:
Stock No: TAPG77.1 Serial No:
Elevated Auger Conveyor. Stainless Steel. Mfg: n/a. S/N: n/a. Auger- 10 in. dia. with 10 in. thread pitch, 11 in. housing, 173 in. L. Hopper- 22 in. L x 33 in. W. Conveyor has three legs with casters for easy relocation. Inlets/Outlets: (1) 8-1/2 in. dia. discharge chute. Discharge height- 105 in. Overall dimensions: 57 in. L x 156 in. W x 128 in. H.

SOLD

Click here for more information (187.1 KB)

Click On Picture

SOLD Elevated Screw Conveyor, Stainless Steel SOLD

SOLD Elevated Screw Conveyor, Stainless Steel
Mfg: Not Specified Model:
Stock No: 55.205 Serial No:
Elevated Screw Conveyor. Stainless steel. Auger: 11 in. dia. U.S. Electrical motor: 3.4 hp, rpm 1,750, 3 phase, 230/460 V, 2.8/1.4 amps, gear ratio 11.25, final rpm 155, output torque 276. Inside dimensions: 120 in. L x 12-1/2 in. W x 12 in. H. Legs: (4) with casters.

SOLD

Click here for more information (197.1 KB)

Click On Picture

SOLD Auger Feed Hopper, Stainless Steel SOLD

SOLD Auger Feed Hopper, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCFP062. Serial No:
Auger Feed Hopper. Stainless steel. Screw auger: 9 in. Allen Bradley 1336 variable speed control. Motor: 3 hp, 230/460 V. Gear reducer: 11.44: 1. Hopper: 60 in. L x 36 in. W x 30 in. H. Hopper volume: approx. 25 cu ft. Auger turns 0-150 rpm with VFD.

SOLD

Click here for more information (252.6 KB)

Click On Picture

SOLD Auger Feed Hopper, Stainless Steel SOLD

SOLD Auger Feed Hopper, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCFP066A Serial No:
Auger Feed Hopper. Stainless steel. Hopper: 26 cu. ft. Auger screw diameter: 5 in. Auger housing diameter: 5-1/2 in. Auger length: 64 in. Baldor High-Efficiency Motor: 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Falk Ultramite Motor Drive: 11.44 ratio, 150.78 rpm (output). Overall dimensions: 91 in. L x 42 in. W x 42-1/2 in. H.

SOLD

Click here for more information (237.0 KB)

Click On Picture

Elevated Stainless Steel Screw Auger Conveyor

SOLD Elevated Stainless Steel Screw Auger Conveyor
Mfg: Not Specified Model:
Stock No: SJFK029.8 Serial No:
Elevated Stainless Steel Screw Auger Conveyor- 30° Incline. Auger screw diameter: 9 in. Auger screw housing diameter: 9-1/2 in. In-feed hopper: 23 in. L x 6 in. W. Discharge chute: 10 in. dia. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 4.94-4.8/2.40 amps, 60 Hz, 3 phase. Sterling Electric Speed Reducer, 8 ratio, 216 rpm (final). Infeed height: 30 in. Discharge height: 77 in. Overall dimensions: 13 ft. 10 in. L x 20 in. W x 93 in. H.

SOLD

Click here for more information (224.2 KB)

Click On Picture

A&D Stainless Steel Housing with Mild Steel Screw Auger

SOLD A&D Stainless Steel Housing with Mild Steel Screw Auger
Mfg: A&D Model:
Stock No: SGML097.1 Serial No:
A&D Stainless Steel Housing with Mild Steel Screw Auger. SEW motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. SEW Eurodrive, 26.96 ratio, Out rpm: 65, torque: 2907. Screw: mild steel, 8-1/2 in. dia. x 100 in. L. Inlet: 10 in. L x 8-1/2 in. W. Outlet/discharge: 10 in. W x 10 in. H. Overall dimensions: 10 ft. 2 in. L x 35 in. W x 20 in. H.

SOLD

Click here for more information (335.3 KB)

Click On Picture

Elevated Auger Conveyor, Stainless Steel

SOLD Elevated Auger Conveyor, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCIS003. Serial No:
Elevated Auger Conveyer. Stainless steel. Auger: 90 in. L x 6 in. dia. with 6 in. thread pitch. Auger housing: 7 in. dia. Outlet: 5-1/2 in. Hopper: 18 in. L x 15 in. W. Gould Century Motor: 1 hp, 1750 rpm, 180-200/100 V, .90-.47/.94 amps. Gear ratio: 60:1 , 29 final rpm, 1518 in.-lb. torque (output). Motor drive turns a 4-1/2 in. sprocket with chain. Conveyor mounted on frame with three legs on casters for easy positioning. Overall dimensions: 60 in. L x 87 in. W x 102 in. H.

SOLD

Click here for more information (354.0 KB)

Click On Picture

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

SOLD Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.
Mfg: Not Specified Model:
Stock No: CJR1814 Serial No:
Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft. Infeed hopper dimensions: 74-1/2 in. L x 38-1/2 in. W. Unit consists of (2) 9-1/2 in. dia. x 49 in. L rotating screw augers. Screw pitch: 9-1/2 in. Outlets: (1) 10 in. dia. flanged port, (1) 3 in. dia. S-Line. Overall dimensions: 93 in. L x 70 in. W x 76 in. H.

SOLD

Click here for more information (189.3 KB)

Click On Picture

V-Shaped Hopper with Screw Auger, Stainless Steel

SOLD V-Shaped Hopper with Screw Auger, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCFP111. Serial No:
V-shaped Hopper with Screw Auger. Stainless steel. Hopper dimensions: 92 in. L x 36 in. W x 30 in. H. Screw auger: 9 in. dia. Elecktra motor: 1/2 hp, 1,725 rpm, 29 rpm output, 230/460 V, 2.4/1.2 amps, 60 Hz, 3 phase. Overall dimensions: 162 in. L x 48 in. W x 38 in. H.

SOLD

Click here for more information (244.8 KB)

Click On Picture

Screw Auger, Stainless Steel

SOLD Screw Auger, Stainless Steel
Mfg: Not Specified Model:
Stock No: SNBB421.7 Serial No: 340905 SSD01
Screw Auger. S/N: 340905 SSD01. 304 Stainless steel. Auger: 14 ft. 7 in. L. x 9 in. dia. Auger housing dia: 10 in. Unit has (5) access doors for easy maintenance. U.S. Motor: 3 hp, 1,760 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Falk Quadrive motor drive: 24.87 ratio, 70.76 rpm (final). Inlets/outlets: (2) 11-1/2 in. dia. inlet/outlet chutes. Overall dimensions: 16 ft. 10 in. L x 16 in. W x 50 in. H.

SOLD

Click here for more information (228.6 KB)

Click On Picture

Stainless Steel Screw Auger Conveyor- 14 Ft

SOLD Stainless Steel Screw Auger Conveyor- 14 Ft
Mfg: Not Specified Model:
Stock No: AARF100. Serial No:
Stainless Steel Screw Auger Conveyor- 14 Ft. Screw auger dimensions: 12 in x 12 ft. 6 in. L. Pitch: 7-3/4 in. Infeed hopper dimensions: 35 in. L x 15 in. W. Guard screen has openings that are 3-1/4 in. L x 3-1/4 in. W. Leeson Washguard Motor, 3 hp, 1770 rpm, 208-230/460 V, 60 Hz, 8.2 FLA, 3 phase. LinkBelt/PrimeGear Speed Reducer, 15.09 ratio, 1750 input rpm, 117.29 final rpm, 109 in. torque. Inlets: (1) 24 in. L x 12 in. W infeed. Outlets: (1) 13 in. L x 13 in. W discharge. Overall dimensions: 15 ft. 4 in. L x 45 in. W x 42 in. H.

SOLD

Click here for more information (146.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Screw Conveyors, Stainless Steel Screw Conveyors, Screw Feeder, Stainless Steel Auger