Used Auger Screw Conveyors, Screw Augers, Screw Auger Feeder, Ingredient Feeder 
 Used Screw Augers, Ingredient Feeder, Screw Auger Feeder, Auger Screw Conveyor at Affordable Prices 

Click On Picture

Vanmark Corporation Vertical Hydrolift Destoner/Screw Auger Conveyor

Vanmark Corporation Vertical Hydrolift Destoner/Screw Auger Conveyor
Mfg: Vanmark Model:
Stock No: DWKN03 Serial No: M22-042685
(2) Vanmark Corporation Vertical Hydrolift Destoner/Screw Auger Conveyors. S/N: M22-042685. Infeed hopper dimensions: 4 ft. L x 1 ft. 7 in. W. Screw auger dimensions: 1 ft. 3 in. dia. x 10 ft. 5 in. H. Reliance Electric Motor, 5 hp, 1750 rpm, 460 V, 6.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 3 in. Driven pulley diameter: 1 ft. 7 in. Pulley ratio: 0.15. Final speed: 276 rpm. Automatic rock remover paddle dimensions: 3 ft. 9 in. dia. x 6 in. W. Reliance Electric Motor with Speed Reducer, 1/2 hp, 1725 rpm, 208-230/460 V, 1.7/.85 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 4 in. W x 1 ft. 2 in. H. product infeed. Outlets: (1) 2 in. dia. FNPT rock remover port, (2) 2-1/2 in. dia. NPT overflow ports, (1) 4 in. dia. drain port, (1) 1 ft. 3 in. L x 1 ft. 2 in. W product discharge. Overall dimensions: 5 ft. L x 5 ft. W x 10 ft. 9 in. H. (GI).

Click here for more information (526.5 KB)

Click On Picture

Acrison Dry Solids Volumetric Feeder

Acrison Dry Solids Volumetric Feeder
Mfg: Acrison Model: 140-P
Stock No: EQND7-3a.3a Serial No: 811517
Acrison Dry Solids Volumetric Feeder. Model: 140-P. S/N: 811517. Screw feeder: 9-1/2 in. dia. x 17 in. L. Motor, 1 hp, 1750 rpm, 90 V, 11.0 amps. Square D heavy Duty Safety Switch. 600 V, 30 amps, maximum rating 30 hp. Motor, 1-1/2 hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz, 3 phase. (2) Ztron Level Indicators. Inlets: (1) 8 in. dia. port, (1) 3 in. dia. port. Outlets: 11 in. W x 9 in. H. discharge. Overall dimensions: 5 ft. 11 in. L x 3 ft. 10 in. W x 5 ft. 6 in. H.

Click here for more information (262.2 KB)

Click On Picture

Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper

Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper
Mfg: Wolfking Danmark Model:
Stock No: NOI8014. Serial No: 58460
Wolfking Danmark Vertical/Horizontal Screw Auger Conveyor with Hopper. Model: Vertical. S/N: 58460. Auger: 8-1/2 in. dia. x 73 in. H. Discharge offset: 90°. Lincoln Motor, 15 hp, 1750 rpm, 230/460 V, 10/.20 amps, 60 Hz, 3 phase.Type: Horizontal. S/N: 58458. Maximum capacity: 2.46 cu. ft. Minimum capacity: 0.73 cu. ft. Screw auger dimensions: 10 in. dia. x 72 in L. Screw auger housing diameter: 10-1/4 in. Flender Motor, 5.5 kW, 1728 rpm, 220 V, 3 phases. The vertical screw conveyors are designed for transport of pre-ground material where the space is limited. Exit height: 67-1/2 in. (4) adjustable wheels for easy maneuverability. Inlets: (1) 10 in dia. port, (1) 51 in. L x 19 in. W (hopper infeed). Outlets: (1) 15 in. L x 13-1/2 in. W discharge, (1) 10-1/4 in. dia. discharge. Overall dimensions: 9 ft. 11 in. L x 4 ft. W x 7 ft. 10 in. H.(H17).

Click here for more information (567.0 KB)

Click On Picture

Stainless Steel Dual Paddle Blender with Screw Auger Discharge

Stainless Steel Dual Paddle Blender with Screw Auger Discharge
Mfg: Not Specified Model:
Stock No: tGHFI01. Serial No:
Stainless Steel Dual Paddle Blender with Screw Auger Discharge. Maximum capacity: 4.27 cu. ft. Minimum capacity: 2.92 cu. ft. Auger screw diameter: 5-1/2 in. dia. Auger screw housing diameter: 5-3/4 in. Auger screw length: 30 in. Baldor Industrial Motor: 5 hp, 1725 rpm, 230/460 V, 13.2/6.8 amps, 60 Hz, 3 phase. Motor Drive: no nameplate information. Inlets: (1) 2 in. dia. FPT. Outlet: (1) 5-3/4 in. dia. (4) Casters for easy positioning. Overall dimensions: 62 in. L x 19 in. W x 34 in. H.

Click here for more information (236.1 KB)

Click On Picture

Lyco Destoner Vertical Auger Model DM16-72

Lyco Destoner Vertical Auger Model DM16-72
Mfg: Lyco Model: DM16-72
Stock No: GICS154.10a Serial No: 1610000000
Lyco Destoner Vertical Auger. Model DM16-72. S/N 1.61E+09. Stainless steel. Auger dia.: 14-1/2 in. Vertical auger emerges from 48 in. L x 24 in. W x 27 in. H, irregular shaped tank to a discharge height of 7 ft, 6 in. Discharge dimensions: 16 in. W x 12 in. H. Overall height: 9 ft., 3 in. Floating product is picked up by the auger and elevated to the discharge point, while non floating "heavies" sink to the bottom of the tank for removal and discard. Unit is whole and complete, except for a drive chain guard cover on top of the machine and a discharge chute. It is mounted on casters for portable operation.

Click here for more information (238.3 KB)

Click On Picture

Thomas Conveyor Company Vertical Screw Auger Conveyor

Thomas Conveyor Company Vertical Screw Auger Conveyor
Mfg: Thomas Conveyor Company Model:
Stock No: DPFI515.1a Serial No:
Thomas Conveyor Company Vertical Screw Auger Conveyor. Stainless steel construction. Screw auger diameter: 12 in. Auger housing diameter: 12-1/2 in. Screw auger length: 18 ft. 9 in. Capacity (35lbs/cu.ft. of ice @ 312.5 rpm): 7,650 lbs/min. Auger is equipped with (2) 18 in. L x 1-1/2 in. W product paddles and a 13 in. L x 9 in. W access door. Dodge Motor Drive, 5.60 ratio. Inlets: (1) 10-1/2 in. dia. infeed. Outlets: (1) 17 in. L x 13 ft. W discharge chute. Overall dimensions: 25 ft. L x 31 in. W x 29 in. H.

Click here for more information (386.2 KB)

Click On Picture

Crepaco Ingredient Feeder

Crepaco Ingredient Feeder
Mfg: Crepaco Model: S-420
Stock No: 225.GR422.27 Serial No: D4661-S-420
Crepaco Ingredient Feeder. Model S-420. S/N D4661-S-420. Stainless steel. Capacity: 100-200 gph combined throughput. Connections: 3 in. Holding tank: 18 in. L x 17 in. W x 19 in. H. Screw: 4 in. dia. Motor: 3 hp, 1750 rpm, 220 V, 3 phase. Variable speed hydraulic pump motor. May require optional feed auger for specific flow rates. Overall dimensions: 43 in. L x 24 in. W x 52 in. H. (XMR47a)

Click here for more information (314.1 KB)
Click here for instruction manual (13,562.2 KB)
Click here for auger selection charts (842.7 KB)
Click here for manufacturer bulletin (1,765.8 KB)

Click On Picture

Crepaco Ingredient Feeder Stainless Steel

Crepaco Ingredient Feeder Stainless Steel
Mfg: Crepaco Model: S-420
Stock No: 225.GR932.13 Serial No: FF-2231
Crepaco S-420 Stainless Steel Feeder. Serial FF-2231. Capacity of 100-200 gph. Combined throughput, 3 in. connections, 18 in. L x 17 in. W x 19 in. H holding tank, screw 4 in. Dia., less paddles, may require optional feed auger for specific flow rates, 26 in. L x 43 in. W x 52 in. H.

Click here for instruction manual (13,562.2 KB)
Click here for auger selection charts (842.7 KB)
Click here for manufacturer bulletin (1,765.8 KB)

Click On Picture

1995 APV Ingredient Feeder

1995 APV Ingredient Feeder
Mfg: APV Model: LF-530
Stock No: HDST197.5a Serial No: N-0644
1995 APV Ingredient Feeder. Model: LF-530. S/N: N-0644. Order number: 27-00976. Drawing number: 08B-P-470471. Maximum combined base product and ingredient capacity: 2700 gph. 20 gallon infeed hopper dimensions: 19 in. dia. x 17-1/2 in. H. Agitator dimensions: 18-3/4 in. L x 2 in. H. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.3-20/10 amps, 3 phase. Outlets: (1) 4 in. dia. port. Ingredient is combined with product at consistent rate by pitch and speed of auger. Overall dimensions: 55 in. L x 26-1/4 in. W x 66 in. H.

Click here for more information (412.6 KB)

Click On Picture

Crepaco Ingredient Feeder (Parts Machine)

Crepaco Ingredient Feeder (Parts Machine)
Mfg: Crepaco Model: S420
Stock No: HDST198.5a Serial No: C-4028-S-420
Crepaco Ingredient Feeder (Parts Machine). Model S420. S/N: C-4028-S-420. Motor, 1725 rpm, 230/460 V, 7.8/3.8 amps, 60 Hz, 3 phase. Gear Drive, ratio: 57.0, max out rpm: 55. Inlets: (1) 16-3/4 in. L x 16 in. W infeed. Outlets: (1) 4-1/2 in. dia. port. Overall dimensions: 41 in. L x 18 in. W x 52 in. H.

Click here for more information (284.4 KB)
Click here for instruction manual (13,562.2 KB)
Click here for auger selection chart (842.7 KB)
Click here for manufacturer bulletin (1,765.8 KB)

Click On Picture

Fedco Stainless Steel Topping Applicator

Fedco Stainless Steel Topping Applicator
Mfg: Fedco Engineering Systems Model:
Stock No: HDNP210C.6 Serial No:
Fedco Stainless Steel Topping Applicator. Has two agitators with drives. Hopper/agitator assembles slide length wide on track. Hopper dimensions (inside) 12 in. W, 32 in. L, 18 in. H. (Curved bottom). Has two on/off switches, on for each drive. Upper agitator switch runs straight to the motor. Lower agitator switch runs to Allen Bradley control drive, then to the motor. Control Drive: Bulleting 1333 Adjustable frequency AC Motor Drive. Allen Bradley, Cat No. 1333-AAB, Ser: B, S/N B17355, Input (3 phase) 460 volt, 50/60 Hz, 2.6 KVA, 3.3 amps. Output (3 phase): 460 volt, 60 Hz, 1.7 KVA, 2.1 amps. Dimensions of frame: 38 in. W, 85-½ in. L, 35 in. H. Overall dimensions: 38 in. W, 85-½ in. L, 51-½ in. H.

Click here for more information (227.1 KB)

Click On Picture

Stainless Steel Double Screw Extruder

Stainless Steel Double Screw Extruder
Mfg: Not Specified Model:
Stock No: RLOL566C.25 Serial No:
Stainless Steel Double Screw Extruder. Infeed hopper dimensions: 2 ft. 3-1/2 in. x 2 ft. 2-1/2 in. W x 2 ft. 4 in. H. (2) 7 in. dia. x 2 ft. L screws, pitch: 5-1/2 in. Motor. Hub City Speed Reducer, ratio: 60. Inlet: (1) 1 ft. L x 11 in. W. product infeed, (1) 2 ft 3-1/2 in. x 2 ft. 2-1/2 in. (hopper infeed). Outlet: (1) 1 ft. 3-1/4 in. L x 9 in. W product discharge, (2) 1 in. dia. S-line fittings. Overall dimensions: 6 ft. 5 in. L x 2 ft. 4 in. W x 4 ft. 10-1/4 in. H.

Click here for more information (641.9 KB)

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder
Mfg: Vibra Screw Incorporated Model:
Stock No: SLTN070B. Serial No:
Vibra Screw Incorporated Volumetric Live Bin Screw Feeder (Parts). Vibrating Platform. Baldor Motor: 0.5 Hp. 1725 rpm. 203-230/460 V, 2.1-2/1 amps. Variable Speed DC Motor, 3/4 hp, 1725 rpm, 8.0 amps. Sew-Eurodrive Speed Reducer, ratio: 11.21, final speed: 153 rpm, torque: 33 lb-in. Overall dimensions: 43 in. L x 20 in. W x 22-1/2 in. H. (parts).

Click here for more information (171.0 KB)

Click On Picture

Volumetric Screw Feeder

Volumetric Screw Feeder
Mfg: Not Specified Model:
Stock No: OI191. Serial No:
Volumetric Screw Feeder. (2) Screw augers. (1) Ribbon blender. Lower screw auger: 2 in. dia. x 18-1/2 in. L. Underwriter Laboratories Motor, 1-1/2 hp, 1725 rpm, 575 V, 2a amps. Upper screw auger: 7 in. dia. x 16 in. L. WEG Motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz. Dodge Gear Drive, 15.55 Ratio, 112 rpm (final). Ribbon blender: 14 in. dia. x 16 in. L. Inlets: (1) 10 in. x 10 in. infeed with (12) 1/4 in. bolt holes. Outlets: (1) 2 in. NPT fitting. Overall dimensions: 67 in. L x 65 in. W x 61 in. H.

Click here for more information (233.4 KB)

Click On Picture

Iron Holding Hopper

Iron Holding Hopper
Mfg: Not Specified Model:
Stock No: RBFM675.9 Serial No:
Iron Holding Hopper. With screw conveyor, 25 ft. L x 10 ft. W x 7 ft. deep for holding raw rendering product.

Click here for more information (236.0 KB)

Click On Picture

Stainless Steel Vertical Screw Auger Conveyor

Stainless Steel Vertical Screw Auger Conveyor
Mfg: Not Specified Model:
Stock No: BBCF162.8 Serial No:
Stainless Steel Vertical Screw Auger Conveyor. Screw dimensions: 8 in. dia. x 16 ft. L. Housing diameter: 9 in. Flight pitch: 8 in. Shaft diameter: 2 in. Reliance Electric Motor, 5 hp, 1160 rpm, 230/460 V, 15.6/7.8 amps, 60 Hz, 3 phase. Driver pulley diameter: 6 in. Driven pulley diameter: 19 in. Inlets: (1) 10 in. dia. Outlets: (1) 10 in. W x 10 in. H discharge. Overall dimensions: 20 ft. 3 in. L x 2 ft. 1 in. W x 3 ft. H.

Click here for more information (688.7 KB)

Click On Picture

Stainless Steel Volumetric Screw Feeder- 40 Gallon

Stainless Steel Volumetric Screw Feeder- 40 Gallon
Mfg: Not Specified Model:
Stock No: CFPH207 Serial No:
Stainless Steel Volumetric Screw Feeder- 40 Gallon. Inside straight-wall dimensions: 1 ft. 7-1/2 in. dia. x 2 ft. 6 in. L. Screw auger dimensions: 2-1/2 in. dia. x 1 ft. 2 in. L. Pitch: 2 in. Sew-Eurodrive Motor, 1/2 hp, 1700 rpm, 230/460 V, 2/1 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, ratio: 13.28, final speed: 128 rpm. Efficiently and accurate meters an infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders. Inlets: (1) 19-1/2 in. dia. infeed, (1) 6 in. dia. port. Outlets: (1) 2-1/2 in. dia. port. Overall dimensions: 4 ft. 6 in. L x 1 ft. 11 in. W x 4 ft. 7 in. H.

Click here for more information (280.0 KB)

Click On Picture

Stainless Steel Premier Dump Hopper

Stainless Steel Premier Dump Hopper
Mfg: Not Specified Model:
Stock No: 9a.FHF297.1a Serial No:
Stainless Steel Premier Dump Hopper. 38 in. L x 22 in. W flip top lid. Grill spacing: 2.5 in. 11 in. L x 12-1/2 in. W discharge with an 8 in. L x 4 in. W guide for slide gate. (4) 42 in. legs. Outlets: (1) 6 in. outlet port. Overall dimensions: 65 in. L x 61 in. W x 73 in. H.

Click here for more information (261.8 KB)

Click On Picture

Grove Dale CenCut Auto Halver Series FC15

Grove Dale CenCut Auto Halver Series FC15
Mfg: Grove Dale Model: C18 – E6027 - 33U30
Stock No: L22950.3 Serial No: 5863
Grove Dale CenCut Auto Halver Series FC15. Model: C18 – E6027 - 33U30. S/N: 5863. Stainless steel T304. I-T-E Enclosed Switch, 600 V, 30 amps, 3 phase. Inclined feed area 33 in. W x 69 in. L, 7 in. to base adjustable, Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Infeed: 34 in. H, Exit: 55 in. H. Overall dimensions: 84 in. L x 62 in. W x 72 in. H. (ACN650).

Click here for more information (266.0 KB)

Click On Picture

Stainless Steel Hopper

Stainless Steel Hopper
Mfg: Not Specified Model:
Stock No: SELM197.3 Serial No:
Stainless Steel Hopper. Inlets: (1) 38-1/2 in. L x 18 in. W infeed. Outlet: (1) 15-1/2 in. L x 14 in. W discharge. Overall dimensions: 79 in. L x 79 in. W x 82-1/2 in. H.

Click here for more information (148.2 KB)

Click On Picture

Acrison Feeder

Acrison Feeder
Mfg: Acrison Model: 140P
Stock No: 25.EQND7-3.6 Serial No:
Acrison Feeder, Model 140P, 30 Gallon Mixing-Vibration Tank with cover, 28 in. x 25 in. inlet,11in. x 10 in. trough discharge, screw type paddle 1hp, 1,730 rpm(not final) 90 V, vibration 1hp 115-230 V, 1,125 rpm(not final), 64 in. W x 43 in. L x 64 in. H.

Click On Picture

Stainless Steel Ice Hopper and Auger

Stainless Steel Ice Hopper and Auger
Mfg: Not Specified Model:
Stock No: EKTF7260B.2 Serial No:
Stainless Steel Ice Hopper and Auger. Baldor motor. Boston motor drive. Capacity: 100 gallon. (3) Screws: 6 in. diameter x 53 in. L. (2) Sight glasses: 10 in. L x 4 in. W. Lid opening: 21-1/2 in. L x 12-1/4 in. W. Inlet: 21 in. L x 10 in. W. Outlet: 12 in. L x 12 in. W. Overall dimensions: 92 in. L x 31 in. W x 54 in. H.

Click here for more information (269.7 KB)

Click On Picture

D&F Poultry Ice Hopper and Auger

D&F Poultry Ice Hopper and Auger
Mfg: D&F Model:
Stock No: EKTF7260.2 Serial No:
D&F Poultry Ice Hopper and Auger. Baldor motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Flexaline motor drive, 60 ratio, maximum input: 0.9 hp, rating: 1750 rpm, output: 28.75 rpm. Stainless steel body. Container capacity: 120 gallon. (3) Screws: 6 in. diameter x 47 in. L. Inlet: 20 in. L x 20 in. W. Outlet: 14 in. L x 12 in. W. Overall dimensions: 81 in. L x 29 in. W x 58 in. H. (ACN85)

Click here for more information (141.6 KB)

Click On Picture

Acrison Model 203B Screw Weigh Auger Feeder

Acrison Model 203B Screw Weigh Auger Feeder
Mfg: Acrison Model: 203B-105Z-H
Stock No: GM110a.4a Serial No: 76660
Acrison Screw Weigh Auger Feeder. Model: 203B-105ZH. S/N: 76660. Infeed hopper dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 10 in. H. Pre-feeder screw auger dimensions: 3 in. dia. x 2 ft. L. Pitch: 3-1/2 in. Scale-mounted weigh auger dimensions: 6 in. dia. x 1 ft. 8 in. L. Pitch: 5 in. Sterling Electric Motor. ID # G76R525R. Frame: FK56C. Insulation Class: F. 1/4 hp, 1800 rpm, 115/230 V, 6.4/3.2 amps, 60 hz, 1 phase. Inlets: (1) 1 ft. 5-1/2 in. L x 11 in. W infeed. Outlets: (1) 8 in. dia. port. Overall dimensions: 6 ft. 5 in. L x 2 ft. 7 in. W x 7 ft. 3 in. H.

Click here for more information (467.0 KB)

Click On Picture

SOLD Vanmark Auger Stainless Steel SOLD

SOLD Vanmark Auger Stainless Steel
Mfg: Vanmark Model:
Stock No: 65-SC-2351 Serial No:
Vanmark vertical auger stainless steel elevates product to approximately 10 foot 7 inch. With the water/ product hopper it also provides a secondary seperation of non-floating products. The desired product must float and the debris falls to the bottom for manual removal.

SOLD

Click On Picture

SOLD AccuRate Dry Material Feeder SOLD

SOLD AccuRate Dry Material Feeder
Mfg: AccuRate Model: 600
Stock No: 18a.QO5 Serial No: 17177-01A-610
AccuRate volumetric dry material feeder, 600 series, serial no. 17177-01A-610 with Baldor .25 hp 1725 rpm and Reliance 1.5 hp 1725 rpm motors. Last running salt.

SOLD

Click here for more information (1,052.9 KB)

Click On Picture

SOLD  AccuRate Feeder Model 602 SOLD

SOLD AccuRate Feeder Model 602
Mfg: AccuRate Model:
Stock No: HDPH148.2a Serial No:
Schenck/ AccuRate Model 602 Tuf-Flex Dry Materials Feeder. Motor Mfg Bison Gear & Engineering Corp. DC. Gear Motor. Model 011-302-300. 1/4 hp, 90 VDC volt, 2.9 amps. 60 rpm, Torque 220 in. lbs. Gear Ratio 34:1. Feeder Opening: 18 in. x 18 in. feeder opening. Overall measurements: 22 in. Wide, 22 in. Length, 17 in. High. Feeder is capable of feeding .0008 to 48 cubic feet per hour.

SOLD

Click here for more information (880.4 KB)

Click On Picture

SOLD Dodge Rotary Screw Feed Elevator SOLD

SOLD Dodge Rotary Screw Feed Elevator
Mfg: Dodge Model: 241-489KB - SCXT1D
Stock No: 85.TGP440.12a Serial No:
Dodge 241-489KB - SCXT1D Rotary Screw Feed Elevator with 7-1/2 and 1hp drive motors, apprx 25+ Ft elevating shaft.

SOLD

Click On Picture

SOLD Acrison Auger and Agitator Volumetric Feeder-1 cu. ft. SOLD

SOLD Acrison Auger and Agitator Volumetric Feeder-1 cu. ft.
Mfg: Acrison Model: 1015X
Stock No: SNPM059.6 Serial No:
Acrison Auger and Agitator Volumetric Feeder-1 cu. ft. Model: 1015X. Auger/agitator dimensions: 8 in dia. x 12 in. L. Metering screw auger dimensions: 2-15/16 in. dia x 30 in L. Screw auger housing: 3 in. Dispersing cone diameter: 8 in. Pacific Scientific Motor, 1 hp, 1750 rpm, 90 V, 9 amps. Dodge Gear Drive (auger/agitator), 25.64 ratio, 68.25 rpm (final). Sterling Electric Gear Drive (metering screw), 10 ratio, 175 rpm. Inlets: (1) 3 in. dia. infeed port, (1) 8 in. dia. infeed port, (1) 12 in. L x 10 in. W access door. Outlets: (1) 3-1/2 in. dia. discharge. Dry Solids Volumetric Feeders feature a dissimilar speed, dual auger/agitator metering mechanism consisting of a "conditioning" auger (or agitator) mounted above a smaller auger in a specially contoured feed chamber which is intended to simultaneously fill the metering auger with material of consistent density. Overall dimensions: 43 in. L x 41 in. W x 55 in. H.

SOLD

Click here for more information (543.1 KB)

Click On Picture

SOLD Acrison Volumetric Auger Feeder SOLD

SOLD Acrison Volumetric Auger Feeder
Mfg: Acrison Model: 1702-EE
Stock No: SNPM074.12a Serial No: 98135-01
Acrison Volumetric Auger Feeder. Model: 1702-EE. S/N: 98135-01. GE motor, 1 hp, 1725 rpm, 115/230 V, 13.20/6.60 amps, 60 Hz, 1 phase. Comtrac motor drive, 106.1 ratio, 15.1 output rpm, 1580 output torque. Mixer with Baldor motor, 75 hp, 1750 rpm, 90 V, 7.9 amps. Ecoson motor drive, 15 ratio, 116 output rpm. Mixer flange: 4 in. W x 4 in. H with 3 hole, center to center: 8-1/2 in. Electric vibrator. SCR-DC Acrison Box control. Quick clean out port with 4-1/2 in diameter. Overall dimensions: 55 in. L x 31 in. W x 56 in H.

SOLD

Click here for more information (440.9 KB)

Click On Picture

Stainless Steel Hopper- 140 Cu. Ft.

SOLD Stainless Steel Hopper- 140 Cu. Ft.
Mfg: Not Specified Model:
Stock No: DENF001D. Serial No:
Stainless Steel Hopper- 140 Cu. Ft. Stand-alone hopper is equipped with a Syntron Vibratory Equipment Vibrator, Model: V-50 D1, S/N: 19000. Electrical requirements: 115 V, 4.5 amps, 60 Hz. Infeed hopper dimensions: 77-1/2 in. L x 75 in. W. Inlets: (1) 29 in. L x 24 in. W. Outlets: (1) 14 in. L x 12 in. W discharge gate. Overall dimensions: 90 in. L x 89 in. W x 106 in. H.

SOLD

Click here for more information (321.0 KB)

Click On Picture

Vincent Corporation Dehydration Equipment Screw Press

SOLD Vincent Corporation Dehydration Equipment Screw Press
Mfg: Vincent Corporation Model: KP-6-K76
Stock No: SLTN076.18 Serial No: 96175-B
Vincent Corporation Dehydration Equipment Screw Press. Model: KP-6-K76. S/N: 96175-B. Screw auger dimensions: 4-1/2 dia. x 32 in. L. Screen size: .045 in. Baldor Industrial Motor, 3 hp, 1725 rpm. 208-230-460 V, 9-8.6/4.3 amps, 60 Hz, 3 phase. Cone Drive Speed Reducer, ratio: 36.1, final speed: 47 rpm. The Vincent screw press can be used in service for light dewatering processes. The KP press, with three stages of compression instead of five, addresses these problems. It dewaters far better than a screen, yet it drives less suspended solids into the press liquor than a conventional press. Waste streams that have been successfully tested to date include: cull tomatoes, potato peel from peelers, egg shells at an egg breaker, spent brewers grain, trim material at a facility producing TV dinners, and out-of-date produce at a vegetable and fruit warehouse. Its 4 wheels allow easy maneuverability in tight spaces. Inlets: (1) 8-1/2in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 71 in. L x 35 in. W x 40 in. H.

SOLD

Click here for more information (268.1 KB)

Click On Picture

Stainless Steel Vertical Auger

SOLD Stainless Steel Vertical Auger
Mfg: Not Specified Model:
Stock No: OI132. Serial No:
Stainless Steel Vertical Auger. 15 in. Auger diameter with a product elevation of 96 in. Product outlet: 7-1/2 in., Product bin 16 in. W x 28 in. L with a sloped bottom, with (2) 2-1/2 in. drains, 3 in. outlet, and (2) 2-1/2 in. solution inputs. Auger is top belt driven with overall dimensions of 56 in. W x 68 in. L x 118 in. H.

SOLD

Click here for more information (167.4 KB)

Click On Picture

Apache Auger

SOLD Apache Auger
Mfg: Apache Model: SC-10
Stock No: 14a.KGE27387.1 Serial No: 3693
Apache Auger. Model: SC-10. S/N:3693. Pitch: 9 -1/2 in., Shaft Diameter: 2 - 6/16 in. Blade Thickness: 3/16 in. 1 in. x 1 in. Mesh sections. One 12 in. x 14 in. And 30-1/2 in. x 14 in. section. Motor Information: 3 phase, 230/460 V, 1725 rpm, 3.4 amps, 60 hz. Reeves Drive: 38.4 Ratio, 1/2 HP, 126 max rpm, 12.6 min rpm. Inside Dimensions: 72 in. L x 11 in. W x 11-1/2 in. Deep. Overall Dimensions: 84 in. L x 31 in. W x 34 in. H.

SOLD

Click On Picture

Scale Hopper

SOLD Scale Hopper
Mfg: Not Specified Model:
Stock No: 6a.FHF294.1 Serial No:
Scale Hopper.

SOLD

Click On Picture

Carbon Steel Screw Auger- 16 Ft

SOLD Carbon Steel Screw Auger- 16 Ft
Mfg: Not Specified Model:
Stock No: SGMT395.a Serial No:
Carbon Steel Screw Auger- 16 Ft. Infeed pitch: 4 in. Secondary continuous pitch: 9 in. Input shaft size: 2 in. Overall dimensions: 9 in. dia. x 16 ft. L.

SOLD

Click here for more information (162.8 KB)

Click On Picture

AccuRate Dry Material Screw Feeder

SOLD AccuRate Dry Material Screw Feeder
Mfg: AccuRate Model:
Stock No: DSLP313.3a Serial No: 61287-0813
AccuRate Dry Material Screw Feeder. S/N: 61287-0813. Infeed hopper dimensions: 18 in. L x 18 in. W. Screw auger dimensions: 1-1/2 in. dia. x 59 in. L. Housing dimensions: 51-1/2 in. L x 2 in. W. Auger pitch: 1 in. Minnesota Electric Technology Permanent Magnet DC Motor. Inlets: (1) 9 in. L x 2 in. W infeed. Outlets: (1) 2 in. dia. discharge. Overall dimensions: 25-1/2 in. L x 21-3/4 in. W x 15-1/2 in. H.

SOLD

Click here for more information (320.2 KB)

Click On Picture

V-Shaped Hopper with Screw Auger, Stainless Steel

SOLD V-Shaped Hopper with Screw Auger, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCFP111. Serial No:
V-shaped Hopper with Screw Auger. Stainless steel. Hopper dimensions: 92 in. L x 36 in. W x 30 in. H. Screw auger: 9 in. dia. Elecktra motor: 1/2 hp, 1,725 rpm, 29 rpm output, 230/460 V, 2.4/1.2 amps, 60 Hz, 3 phase. Overall dimensions: 162 in. L x 48 in. W x 38 in. H.

SOLD

Click here for more information (244.8 KB)

Click On Picture

Screw Auger

SOLD Screw Auger
Mfg: Not Specified Model:
Stock No: SNBB421b.7 Serial No: 340905 SSD01
Screw Auger. S/N: 340905 SSD01. 304 Stainless steel. Auger: 14 ft. 7 in. L. x 9 in. dia. Auger housing dia: 10 in. Unit has (5) access doors for easy maintenance. U.S. Motor: 3 hp, 1,760 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Falk Quadrive motor drive: 24.87 ratio, 70.76 rpm (final). Inlets/outlets: (2) 11-1/2 in. dia. inlet/outlet chutes. Overall dimensions: 16 ft. 10 in. L x 16 in. W x 50 in. H.

SOLD

Click here for more information (228.6 KB)

Click On Picture

Stainless Steel Hopper- 30 Cu. Ft.

SOLD Stainless Steel Hopper- 30 Cu. Ft.
Mfg: Not Specified Model:
Stock No: EKTF9030.6 Serial No:
Stainless Steel Hopper- 30 Cu. Ft. Inside dimensions: 3 ft. 11 in. L x 3 ft. 8 in. W x 2 ft. 2 in. Inlets: (1) 3 ft. 11 in. L x 3 ft. 8 in. W. Outlets: (1) 9-1/2 in. L x 2-1/2 in. W discharge. Overall dimensions: 4 ft. 10 in. L x 4 ft. 4 in. W x 7 ft. 5 in. H.

SOLD

Click here for more information (204.9 KB)

Click On Picture

Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft.

SOLD Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft.
Mfg: Not Specified Model:
Stock No: CJR1816 Serial No:
Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft. Screw auger dimensions: 11-1/2 in. dia. x 51 in. L. Infeed hopper dimensions: 41 in. L x 21 in. W. Sumitomo SM Beier Variator Variable Speed Drive, Model No. HFAMN2-1845-2, S/N 007499C, speed range: 0.2-0.8, ratio: 17. Inlets: (1) 2 in. dia. S-line fitting, (1) 24 in. L x 12 in. W infeed. Outlets: (1) 12 in. dia. flanged discharge. Overall dimensions: 99 in. L x 21-1/2 in. W x 37 in. H.

SOLD

Click here for more information (290.7 KB)

Click On Picture

Stainless Steel Screw Auger Conveyor- 14 Ft

SOLD Stainless Steel Screw Auger Conveyor- 14 Ft
Mfg: Not Specified Model:
Stock No: AARF100. Serial No:
Stainless Steel Screw Auger Conveyor- 14 Ft. Screw auger dimensions: 12 in x 12 ft. 6 in. L. Pitch: 7-3/4 in. Infeed hopper dimensions: 35 in. L x 15 in. W. Guard screen has openings that are 3-1/4 in. L x 3-1/4 in. W. Leeson Washguard Motor, 3 hp, 1770 rpm, 208-230/460 V, 60 Hz, 8.2 FLA, 3 phase. LinkBelt/PrimeGear Speed Reducer, 15.09 ratio, 1750 input rpm, 117.29 final rpm, 109 in. torque. Inlets: (1) 24 in. L x 12 in. W infeed. Outlets: (1) 13 in. L x 13 in. W discharge. Overall dimensions: 15 ft. 4 in. L x 45 in. W x 42 in. H.

SOLD

Click here for more information (146.0 KB)

Click On Picture

AccuRate Dry Material Screw Feeder

SOLD AccuRate Dry Material Screw Feeder
Mfg: AccuRate Model:
Stock No: DSLP314.3a Serial No: 61287-0815
AccuRate Dry Material Screw Feeder. S/N: 61287-0815. Infeed hopper dimensions: 18 in. L x 18 in. W. Minnesota Electric Technology Permanent Magnet DC Motor. Inlets: (1) 9 in. L x 2 in. W infeed. Outlets: (1) 2 in. dia. discharge. Overall dimensions: 25-1/2 in. L x 21-3/4 in. W x 15-1/2 in. H.

SOLD

Click here for more information (275.7 KB)

Click On Picture

AccuRate Dry Material Feeder

SOLD AccuRate Dry Material Feeder
Mfg: AccuRate Model: 300
Stock No: SNSL272.6 Serial No:
AccuRate Dry Material Feeder. Model: 300. 304 stainless steel construction. Capacity: 3.69 cu. ft./hr. Food grade vinyl infeed hopper dimensions: 12 in. L x 12 in. W. Helix screw dimensions: 3/4 in. dia. x 18 in. L. Pre-sifting is possible by a 1/4 in. mesh screen. Bison DC Gearmotor, 1/8 hp, 1750 rpm, 59 rpm (final), 90 V, 1.14 amps. Dry material feeders handle a wide variety of fine powders, flakes, granules chips, and pellets. 4.0 cu. ft. extension hopper included. Inlets: 9 in. L x 9 in. W. Outlets: (1) 3/4 in. dia. discharge. Overall dimensions: 15 in. L x 15 in. W x 26-1/2 in. H.

SOLD

Click here for more information (261.5 KB)

Click On Picture

SMC Season Metering Hopper- 1.7 Cu. Ft.

SOLD SMC Season Metering Hopper- 1.7 Cu. Ft.
Mfg: SMC Model:
Stock No: SLTN062.10 Serial No:
Smalley Mfg. Co. Season Metering Hopper- 1.7 Cu. Ft. Stainless steel construction. Ribbon blender: 6 in. dia. x 17 in. L. Screw auger: 2 in. dia. x 44-1/2 in. L. Features a flip-top lid with a 12 in. L x 11 in. W guard screen. Guard opening dimensions: 3 in. L X 3 in. W. Syntron Electirc rotary vibrator. Gast Air Reversible Motor, Model: 4AM-FRV-13C, weight: 9 lbs, drives a 4 in. dia. 4- vane disc. The Gast air motor's non-electrical operation reduces the possibility of explosion from igniting flammable gases. Boston Gear Drive. Overall dimensions: 55 in. L. x 26 in. W. x 59 in. H.

SOLD

Click here for more information (356.9 KB)

Click On Picture

E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft.

SOLD E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft.
Mfg: E-Quip Manufacturing Model: 129-800
Stock No: SFEP1011.14a Serial No: 6709
E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft. With discharge conveyors. Model: 129-800. S/N: 6709. Maximum aperture/clearance above each belt: 18 in. W x 16 in. H. (2) AA Electric Stainless Steel Motor, 3/4 hp, 1730 rpm, 208-230/460 V, 2.44/1.22 amps, 60 Hz, 3 phase. (2) Grove Flex-In-Line Gear Drive, 3 ratio, 576.6 rpm (final). Overall dimensions: 11 ft. 5 in. L x 88 in. W x 85 in. H.

SOLD

Click here for more information (163.1 KB)

Click On Picture

Hopper

SOLD Hopper
Mfg: Not Specified Model:
Stock No: GM204.a Serial No:
Hopper, 17 x 12in base, 35 x 54in rim, 24in H.

SOLD

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder 2.3 to 23 Cu. Ft/Hr

SOLD Vibra Screw Incorporated Volumetric Live Bin Screw Feeder 2.3 to 23 Cu. Ft/Hr
Mfg: Vibra Screw Incorporated Model: K 1308
Stock No: SLTN019.1a Serial No: 701505
Vibra Screw Incorporated Volumetric Live Bin Screw Feeder- 92 to 920 Lbs/Hr (2.3 to 23 Cu. Ft/Hr). Model: K 1308. S/N: 701505. Stainless steel 20 in. dia. live bin with a capacity of 3 cu. ft. Screw auger diameter: 2 in. Vibrating Platform. Baldor DC Motor, 0.75 hp, 1750 rpm. 90 V, 7.0 amps. Dodge Speed Reducer, ratio: 6.2, final speed: 282 rpm, torque: 257 in-lbs. This combination produces an extremely efficient, accurate and dependable feeder for an almost infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders, minerals, and similar materials. Outlets: (1) 6 in. dia. chute. Overall Dimension: 36 in. L x 20 in. W x 32 in. H.

SOLD

Click here for more information (202.5 KB)

Click On Picture

Vibra Screw Incorporated Volumetric Live Bin Screw Feeders 2.3 to 23 Cu. Ft/Hr

SOLD Vibra Screw Incorporated Volumetric Live Bin Screw Feeders 2.3 to 23 Cu. Ft/Hr
Mfg: Vibra Screw Incorporated Model: K 1308
Stock No: SLTN070.a Serial No: 701505
Vibra Screw Incorporated Volumetric Live Bin Screw Feeders- 92 to 920 Lb/Hr (2.3 to 23 Cu. Ft/Hr). Model: K 1308. S/N: 701505. Vibrating Platform. Stainless steel 20 in. dia. live bin with a capacity of 3 cu. ft. Screw auger diameter: 2 in. Baldor DC Motor, 0.75 hp, 1750 rpm, 90 V, 7.0 amps. Dodge Speed Reducer, ratio: 6.2, final speed: 282 rpm, torque: 257. Lesson Motor, 1.2 hp, 1725/1426 rpm. 209/230 V, 2/2.2 amps, 60/90 Hz, 3 phase. This combination produces an extremely efficient, accurate and dependable feeder for an almost infinite variety of dry materials: chemicals, foods, plastics, pharmaceuticals, metal powders, minerals, and similar materials. Outlets: (1) 6 in. dia. chute. Overall dimensions: 36 in. L x 20 in. W x 32 in. H.

SOLD

Click here for more information (222.2 KB)

Click On Picture

Crepaco Ingredient Feeder Stainless Steel

SOLD Crepaco Ingredient Feeder Stainless Steel
Mfg: Crepaco Model: S-420
Stock No: 225.GR522.10 Serial No: S-420-C7258
Crepaco S-420 Stainless Steel Feeder. Serial S-420-C7258. Capacity of 100-200 gph. Combined throughput, 3 in. connections, 18 in. L x 17 in. W x 19 in. H holding tank. screw 4 in. Dia., may require optional feed auger for specific flow rates, 26 in. L x 43 in. W x 52 in. H. (XMR36)

SOLD

Click here for instruction manual (13,562.2 KB)
Click here for auger selection charts (842.7 KB)
Click here for manufacturer bulletin (1,765.8 KB)

Click Here if you don't see what you're looking for in our online catalog.