Click On Picture

Sew-Eurodrive Agitator Drive

Sew-Eurodrive Agitator Drive
Mfg: Sew-Eurodrive Model:
Stock No: OI108. Serial No:
Sew-Eurodrive Agitator Drive. Type: DFV132S4. S.O: 860040860.0.01.86.001. Motor specifications: 5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 228 ratio, 7.5 rpm (final), 42,000 lb-in. torque. Shaft diameter: 3-3/4 in. Flange dimensions: 18 in. dia. with (8) 3/4 in. thru-holes at 6 in. center distances. Overall dimensions: 18 in. dia. x 48 in. H.

Click here for more information (179.2 KB)

Click On Picture

U.S. Motors 2 HP Right Angle Gear Reducing Drives

U.S. Motors 2 HP Right Angle Gear Reducing Drives
Mfg: U.S. Motors Synchrogear Model:
Stock No: HDST138.2 Serial No:
U.S. Motors 2 hp Right Angle Gear Reducing Drives.

Click here for more information (122.3 KB)

Click On Picture

Sew Euro Drive Motor

Sew Euro Drive Motor
Mfg: SEW Model:
Stock No: SGM233. Serial No:
Sew Euro Drive Motor. 5 hp, 1,680 rpm, 230/460 volt, 13.6/6.8 amps, 60 Hz, 3 phase.

Click On Picture

Sew Euro Drive Motor

Sew Euro Drive Motor
Mfg: SEW Model:
Stock No: SGM234. Serial No:
Sew Euro Drive Motor. 5 hp, 1,680 rpm, 230/460 volt, 13.6/6.8 amps, 60 Hz, 3 phase.

Click On Picture

SEW-Euro Drive Motor - 3 HP

SEW-Euro Drive Motor - 3 HP
Mfg: Sew-Eurodrive Model: DFV112N6-KS
Stock No: SMBS406.1a Serial No:
SEW-Euro Drive Motor-3 HP. Type: DFV112N6-KS. S.O. No. 880064769.95.95.001. Motor specifications: 1140 rpm, 230/460 V, 8.9/4.4 amps, 60 Hz, 3 phase. Insulation class: F. Nema design: B. Shaft diameter: 1 in. Overall dimensions: 1 ft. 2 in. dia. x 1 ft. 1 in. H. (ACN6)

Click here for more information (394.2 KB)

Click On Picture

Sew Eurodrive 3 HP

Sew Eurodrive 3 HP
Mfg: SEW Model:
Stock No: SUBF15 Serial No:
Sew Eurodrive, Motor: 230/460 volt, 8.6/4.3 amps, 3 hp, 400/2,275 rpm, 3 phase, 60 Hz. Gear box in rpm: 460-2,275 rpm (in), 12-59 rpm (out), 3 Hp, Ratio: 37.96.

Click On Picture

Sew Eurodrive 3 HP

Sew Eurodrive 3 HP
Mfg: Not Specified Model:
Stock No: SUBF26 Serial No:
Sew Eurodrive, Motor: 230/460 volt, 8.6/4.3 amps, 3 hp, 1,700 rpm, 60 Hz, 3 phase, 29.3 (ft./lbs) torque. Gear box: 1,700 rpm (in), 97 (out), Ratio 17.55, 3 hp, 1,630 torque lbs in.

Click On Picture

Sew Eurodrive 3/4 HP

Sew Eurodrive 3/4 HP
Mfg: SEW Model:
Stock No: SUBF42 Serial No:
Sew Eurodrive, Motor: 230/460 volt, 3.05/1.53 amps, 1,700 rpm, 3 phase, 60 Hz, .75 hp. Gearbox: 1,700 rpm, Out 45 rpm, Ratio 37.55.

Click On Picture

Eurodrive Motor 1-1/2 HP

Eurodrive Motor 1-1/2 HP
Mfg: Not Specified Model:
Stock No: SUBF45 Serial No:
Eurodrive Motor: 230/460 volt, 4.75/2.32 amps, 2,275/455 rpm, 3 phase, 60 Hz, 1.5 hp.

Click On Picture

Eurodrive Motor 1 HP

Eurodrive Motor 1 HP
Mfg: Not Specified Model:
Stock No: SUBF47 Serial No:
Eurodrive Motor 230/460 volt, 3.9/1.95 amps, 2,250/450 rpm, 3 phase, 60 Hz, 1.0 hp.

Click On Picture

Eurodrive Motor 1 HP

Eurodrive Motor 1 HP
Mfg: Not Specified Model:
Stock No: SUBF50 Serial No:
Eurodrive Motor: 230/460 volt, 3.91/1.95, 2250/450 rpm, 3 phase, 60 Hz, 1.0 hp.

Click On Picture

Eurodrive Motor 1/2 HP

Eurodrive Motor 1/2 HP
Mfg: Not Specified Model:
Stock No: SUBF52 Serial No:
Eurodrive Motor: 230/460 volt, 2.15/1.08 amps, 2,250/450 rpm, 3 phase, 60 Hz, .5 Hp.

Click On Picture

Sew-Eurodrive 1 HP

Sew-Eurodrive 1 HP
Mfg: SEW Model:
Stock No: SUBF53 Serial No:
Sew-Eurodrive Motor: 230/460 volt, 3.9/1.95 amps, 450/2,250 rpm, 3 phase, 60 Hz, 1 hp.

Click On Picture

Sew Eurodrive 1 HP

Sew Eurodrive 1 HP
Mfg: SEW Model:
Stock No: SUBF54 Serial No:
Sew Euro drive, Motor: 230/460 volt, 3.9/1.95 amps, 450/2,250 rpm, 3 phase, 60 Hz, 1 hp.

Click On Picture

SEW Eurodrive Motor 7-1/2 HP

SEW Eurodrive Motor 7-1/2 HP
Mfg: SEW Model:
Stock No: SUBF72 Serial No:
SEW Eurodrive Motor. 230/460 volt, 19.2/9.5 amsp, 7.5 hp, 3 ph, 60 Hz, 1,730 rpm.

Click On Picture

SEW-Eurodrive Motor

SEW-Eurodrive Motor
Mfg: Sew-Eurodrive Model:
Stock No: 266 Serial No:
SEW-Eurodrive Inc. type RX71DT-10014-KS S.O. 890022846.97.97.001 1680 in. rpm 587 out rpm 533 lb x in torque.

Click On Picture

Eurodrive Motor and Gearbox

Eurodrive Motor and Gearbox
Mfg: Eurodrive Model:
Stock No: SGMB077.4a Serial No:
Eurodrive Motor and Gearbox.

Click On Picture

SEW-Eurodrive Gearmotors

SEW-Eurodrive Gearmotors
Mfg: Sew-Eurodrive Model:
Stock No: NSFM-12.1 Serial No:
SEW-Eurodrive gearmotors, assorted.

Click On Picture

SEW-Eurodrive Motors

SEW-Eurodrive Motors
Mfg: Sew-Eurodrive Model:
Stock No: MF-452.1a Serial No:
(2) SEW-Eurodrive motors, 7.5 horsepower, conveyor section and stainless steel chute.

Click On Picture

Sew-Eurodrive

SOLD Sew-Eurodrive
Mfg: Sew-Eurodrive Model: RX71A
Stock No: 285 Serial No: 51.48288.1 1
SEW-Eurodrive type RX71A serial no. 51.48288.1 1 2.86 ratio 710 lb in. with SEW 3 hp serial no. 80.51.71989.7701 3 ph 60 hz.

SOLD

Click Here if you don't see what you're looking for in our online catalog.