|
|
Click On Picture
|
SIHI XBA Series Standard Vacuum System
|
|
Mfg: SIHI
|
Model: XBA303
|
|
Stock No: TRSP001.8
|
Serial No:
|
|
SIHI XBA-Series Standard Vacuum System. Model: XBA303. Drwg No: SV1032, S.O. No: 24110024, Ref. No: LPHR3704ABADG0A2. Customer Tag No: B4862. Dry air performance capacity: 29 ACFM at 28 in. Hg vacuum. Average service liquid flow: 2.2 GPM. SIHI Vacuum Pump, Model: LPHR 3704 ABADG0A2, S/N: C04-533626-01, Stk No: 910094. Dry air performance capacity: 29 CFM at 28 in. Hg vacuum. Average service liquid flow: 4 GPM. Saturated air performance capacity: 37 CFM at 28 in. Hg vacuum. Average service liquid flow: 4 GPM. Separator Tank- 4 Gallon, inside straight-wall dimensions: 8 in. dia. x 1 ft. 8 in. H.
Techno Check Valve, S/N: 65909-01, temperature: 225°F, test pressure: 150 psi.
Reliance Electric Motor, 5 hp, 1735 rpm, 230/460 V, 12.8/6.4 amps, 60 Hz, 3 phase. The XBA system is a factory assembled base-mounted liquid ring vacuum pump package utilizing all the features of a liquid ring vacuum pump, which offers a once through or partial recirculation. SIHI’s liquid ring pumps offer efficient compression of condensable vapors and gases, low vibration and noise, long economical life, and are able to pass liquid slugs without damage and only a momentary reduction in performance. SIHI is a Sterling Liquid Systems brand. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 4 ft. 4 in. L x 1 ft. 9 in. W x 3 ft. 11 in. H. Shipping weight: 446 lbs.(ACN70a).
|
|
Click here for additional information (44.3 KB) Click here for more information (296.7 KB)
|
|
|
Click On Picture
|
SIHI LPH Series Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB 40517 BN117020
|
|
Stock No: SHCA1424C.
|
Serial No: 3395731
|
|
SIHI LPH Series Vacuum Pump. Model: LPHB 40517 BN117020. Capacity: 167 cfm @ 12 in. Hg. Average service liquid flow: 5 gpm. GE Motor, 7.5 hp. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. SIHI pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Overall dimensions: 3 ft. 5 in. L x 1 ft. 5 in. W x 1 ft. 6-1/2 in. H.
|
|
Click here for more information (188.6 KB) Click here for specifications (39.2 KB)
|
|
|
Click On Picture
|
SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB3704
|
|
Stock No: PF8261.5
|
Serial No:
|
|
Sihi Liquid Ring Vacuum Pump. Model: LPHB3704. Vacuum capacity: 20 in. Hg @ 25 cfm. Displacement capacity: 4 gpm. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly. Inlets/outlets: (2) 1-1/2 in. dia. flanged port. Overall dimensions: 39 in. L x 12-1/2 in. W x 15-1/2 in. H.
|
|
Click here for more information (251.8 KB) Click here for pump curve (44.0 KB)
|
|
|
Click On Picture
|
SIHI Multi-Stage Liquid Pump
|
|
Mfg: SIHI
|
Model: AOHB3602 BN 001 01 0
|
|
Stock No: PF8262.5
|
Serial No: 2693465
|
|
Sihi Multi-Stage Liquid Pump. Model: AOHB3602 BN 001 01 0. Maximum flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum admissible pressure: 145 psi. Test pressure: 188 psi. Maximum admissible viscosity: 300 CST. Maximum speed: 1800 rpm. Baldor Motor, 5 hp. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 1 in. H.(ACN27a).
|
|
Click here for specifications (29.3 KB) Click here for more information (139.3 KB)
|
|
|
Click On Picture
|
SIHI Liquid Ring High Performance Vacuum Pump
|
|
Mfg: SIHI
|
Model: LOHB 2704 BN 001 01 2
|
|
Stock No: RFPM518.13a
|
Serial No: 2894 151
|
|
SIHI Liquid Ring High Performance Vacuum Pump. Model: LOHB 2704 BN 001 01 2. Capacity: 27 in. Hg @ 25 cfm (using dry air). Westinghouse Motor, 3 hp. SIHI pumps offer higher vacuum, operational safety, entrained liquid handling, and low vibration and noise levels. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal-to-metal contact. Typical application areas: Chemical, petro-chemical and pharmaceutical, Plastics, Wood/Timber processing, Food, dairy and beverage, Medical, Energy Production, Mining, Water treatment. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 2 ft. 11-1/2 in. H.(ACN27).
|
|
Click here for pump curve (241.0 KB) Click here for more information (196.1 KB)
|
|
|
Click On Picture
|
SOLD SIHI High Vacuum Performance Single Stage Pump
|
|
Mfg: SIHI
|
Model: LPHR 55320 BN117010
|
|
Stock No: CCFP524.
|
Serial No: 3393956
|
|
SIHI High Vacuum Performance Single Stage Pump. Model: LPHR 55320 BN117010. S/N: 3393956. Size: 2x2. For dry air and/or saturated air applications. Pump specifications: 15/25 hp, 1150/1750 rpm, 13 gpm. Inlets/outlets: (2) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes with a center-to-center distance of 4-3/4 in. Overall dimensions: 37 in. L x 15-1/2 in. W x 21-1/2 in. H.
SOLD
|
|
Click here for more information (1,069.2 KB)
|
|
|
Click On Picture
|
SOLD SIHI Vacuum Pump
|
|
Mfg: SIHI
|
Model: LBHB40517-BN117010
|
|
Stock No: 27a.GR876.
|
Serial No: 3269688
|
|
Sihi Vacuum Pump. Model LBHB40517-BN117010, S/N 3269688. Drive: 10 hp, 208 - 230/460 V, 1,725 rpm. Flanged connections: 2 in. inner dia; 6 in. outer dia. Inlet/outlet: 2 in. Overall dimensions: 49 in. L x 15 in. W x 23 in. H. With base. Available for immediate delivery.
SOLD
|
|
Click here for more information (206.0 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB 3708
|
|
Stock No: MP125
|
Serial No: 2694 313
|
|
Sihi Liquid Ring Vacuum Pump. Model: LPHB 3708. S/N: 2694 313. Capacity: 5 gpm. Max. input horsepower: 5. Max. input rpm: 1150. Vacuum: 28 in. Hg. Airflow: 52 scfm. Sihi pumps offer high vacuum performance with low noise and vibration levels. Sihi pumps offer high vacuum performance with low noise and vibration levels. Great for drying, distillation, deaeration, evisceration, extrusion, vapor recovery, evaporative crystallization, vacuum packaging, and as central vacuum systems. Inlets/outlets: (2) 1-1/2 in. dia. ports with 5 in. dia. flanges, each with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 2-3/4 in. Overall dimensions: 12-1/2 in. L x 9-1/2 in. W x 25 in. H. SOLD
|
|
Click here for more information (218.5 KB)
|
|
|
Click On Picture
|
SOLD Proflow SIHI Liquid Ring Vacuum Skid
|
|
Mfg: Proflow
|
Model:
|
|
Stock No: 175.PFJP01.50
|
Serial No: 463001
|
|
Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger.
Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075.
Motor 30hp, 3ph, 230/460, 286T frame, TEFC, 1775rpm.
Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1
Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A.
SOLD SOLD
|
|
Click here for more information (295.0 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB3704
|
|
Stock No: OIP072.
|
Serial No: BN-001 01 2
|
|
Sihi Liquid Ring Vacuum Pump. Model: LPHB3704. S/N: BN-001 01 2. Part no. 2951486. Vacuum capacity: 20 in. Hg @ 25 cfm. Displacement capacity: 4 gpm. Lincoln Electric Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.7-8.3/4.1 amps, 60 Hz, 3 phase. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlet/Outlet: (2) 1-1/2 in. dia. flanged port. Overall dimensions: 38 in. L x 14 in. W x 14-1/2 in. H. SOLD
|
|
Click here for more information (185.4 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHA 65327
|
|
Stock No: OIP085.
|
Serial No: BN 041 02 0
|
|
Sihi Liquid Ring Vacuum Pump. Model: LPHA 65327. S/N: BN 041 02 0. Vacuum capacity: 20 in. Hg @ 245 cfm. Average service liquid flow: 9 gpm (dry/saturated air). Siemens Motor, 20 hp, 1175 rpm, 230/460 V, 52/26 amps, 60 Hz. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlets/outlets: (2) 2-1/2 in. dia. 125 lb. ANSI flanges. Overall dimensions: 73-1/2 in. L x 26 in. W x 28-1/4 in. H. SOLD
|
|
Click here for more information (233.9 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHA 45312
|
|
Stock No: IME37.10
|
Serial No: 3014 304
|
|
Sihi Liquid Ring Vacuum Pump. Model: LPHA 45312. S/N: 3014 304. Capacity: 3 gpm. Max. input horsepower: 7.5. Max. Input rpm: 1750. Vacuum: 20 in. Hg. Airflow: 102 scfm. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Sihi pumps offer high vacuum performance with low noise and vibration levels. Great for drying, distillation, deaeration, evisceration, extrusion, vapor recovery, evaporative crystallization, vacuum packaging, and as central vacuum systems. Inlets/outlets: (2) 1-1/2 in. dia. ports with 5 in. dia. flanges, each with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 2-3/4 in. Overall dimensions: 42 in. L x 19 in. W x 19 in. H. SOLD
|
|
Click here for more information (199.6 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid-Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHA 5620
|
|
Stock No: HDDF256.a
|
Serial No: BN041010
|
|
SIHI Liquid-Ring Vacuum Pump. Model: LPHA 5620. S/N: BN041010. No: CR2990115. Capacity: 29 in. Hg. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Pump inlet/outlet: 2 in. diameter, flange: 6 in. diameter, (4) attach holes, c.t.c: 5 in. L. Overall dimensions: 42 in. L x 16 in. W x 24 in. H. SOLD
|
|
Click here for more information (194.3 KB)
|
|
|
Click On Picture
|
SOLD SIHI Dual Stage Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: 55320
|
|
Stock No: RPAG374.20
|
Serial No: C0553391501
|
|
SIHI Dual Stage Liquid Ring Vacuum Pump. Model: 55320. S/N: C0553391501. Vacuum (dry air/saturated air): 20 in. Hg. Airflow (dry air/saturated air): 150/258 cfm. Average service liquid flow: 13 gpm. Seal option: single, mechanical. Capacity: 290 ACFM @ 1750 rpm and 25 hp. Emerson Motor, 25 hp, 1775 rpm, 230/460 V, 59/29.5 amps, 60 Hz, 3 phase. ITT Standard Shell and Tube Heat Exchanger, Model: SSCF, shell MAWP: 225 psi @ 450 °F, tube MAWP: 150 psi @ 450 °F. Gasport Welding & Fabricating Tank- 14 Gallon, S/N: 4769-05-1, 16 psig @ 200 °F. Inlets: (1) 2-1/2 in. dia. flanged, 4-bolt port, (2) 2 in. dia. flange, 4-bolt port. Outlets: (1) 1 in. dia. flange, 4-bolt port, (2) 2 in. dia. flanged, 4-bolt ports. SIHI "LPH" series liquid ring vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Features include: 316 stainless steel wetted parts, low vibration & noise levels, low starting torque and versatility in the ability to use a variety of liquids to seal the internal clearances. Overall dimensions: 96 in. L x 32 in. W x 57-1/2 in. H.(ACN164). SOLD
|
|
Click here for more information (244.8 KB)
|
|
|
Click On Picture
|
SOLD SIHI Vacuum Pump
|
|
Mfg: SIHI
|
Model:
|
|
Stock No: RCCB298.
|
Serial No:
|
|
SIHI Vacuum Pump, Baldor Super-E Motor, 20 hp, 1765 rpm, 230/460 V, 48/24 amps, 60 Hz, 3 phase. Inlet: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Outlets: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Overall dimensions: 61 in. L x 23-1/2 in. W x 34 in. H. SOLD
|
|
Click here for more information (192.6 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPH 3708
|
|
Stock No: SNSL240.3a
|
Serial No:
|
|
(2) SIHI Liquid Ring Vacuum Pumps. Model: LPH 3708. Board No. 001 01 2. Pump capacity: 5 gpm (each), System capacity: 15 gpm. (3) Siemens motor, 10 hp, 1750 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Rated at 75 CFM for 22.5 vacuum inches Hg, (absolute pressure 7.42 in. Hg / 188 mmHg.) The LPH 3708 liquid ring vacuum pumps are reliable pumps that can be used in a variety of applications; their two stage configuration optimizes performance. The vacuum pumps only moving part is the impeller and shaft assembly. These pumps have no internal metal to metal contacts. Pump inlets/outlets: 1-1/2 in. diameter suction/discharge ports, flange: 5 in. diameter with (4) thru-holes, center-to-center distance: 4 in. L. Overall dimensions: 4 ft. 10 in. L x 3 ft. 10 in. W x 3 ft. 3 in. H. SOLD
|
|
Click here for more information (232.2 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring High Performance Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHA 60520
|
|
Stock No: RFPM521.
|
Serial No: 2774 957
|
|
Sihi Liquid Ring High Performance Vacuum Pump. Model: LPHA 60520. S/N: 2774 957. Capacity: 12 in. Hg @ 365 cfm (dry air). Newman Motor, 25 hp, 1760 rpm, 230/460 V, 61/30.5 amps, 60 Hz, 3 phase. Sihi pumps offer higher vacuum, operational safety, entrained liquid handling, and low vibration and noise levels. "LPH" series liquid ring vacuum pumps are reliable pumps that can be use in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal-to-metal contact. Typical application areas: Chemical, petro-chemical and pharmaceutical, Plastics, Wood/Timber processing, Food, dairy and beverage, Medical, Energy Production, Mining, Water treatment. Inlets/outlets: (2) 4 in. dia. ports each with a 9 in. flange and (8) 3/4 in. dia. thru-holes at center distances of 2-3/4 in. Overall dimensions: 66 in. L x 25 in. W x 28 in. H. (ACN73). SOLD
|
|
Click here for more information (215.2 KB)
|
|
|
Click On Picture
|
SOLD SIHI Vacuum Pump
|
|
Mfg: SIHI
|
Model: LOHY2704 BN001012
|
|
Stock No: MSSS002.
|
Serial No: 3013777
|
|
|
|
Click On Picture
|
SOLD SIHI Multi-Stage Liquid Vacuum Pump
|
|
Mfg: SIHI
|
Model: AOHB3602 BN001010
|
|
Stock No: IME37B.10
|
Serial No: 2693466
|
|
Sihi Multi-Stage Liquid Vacuum Pump. Model: AOHB3602 BN001010. S/N: 2693466. 2-stages. Grey iron construction. Self-priming. Maximum admissible pressure: 145 psi. Test pressure: 188 psi. Maximum admissible viscosity: 300 cST. Maximum speed: 1800 rpm. Applications include: boiler feed, pressure boosting, high pressure cleaning, waterworks and water supply, chemical and process, condensate systems, irrigation, heating, and reverse osmosis. Inlets/outlets: (2) 1-1/2 in. dia. FNPT with 5 in. dia. flanges, each with (2) 1/2 in. dia. attachment holes at a center-to-center distance of 2-3/4 in. Overall dimensions: 1 ft. 6 in. L x 8 in. W x 10-1/2 in. H. SOLD
|
|
Click here for more information (283.2 KB)
|
|
|
Click On Picture
|
SOLD SIHI LPH Series Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB 40517
|
|
Stock No: SHCA1424.4
|
Serial No: 3273460
|
|
Sihi LPH Series Vacuum Pump. Model: LPHB 40517. S/N: 3273460. Capacity: 167 cfm @ 12 in. Hg. Average service liquid flow: 5 gpm. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlet/outlet: (2) 2 in. dia. 4-bolt flange. Overall dimensions: 43 in. L x 14-1/2 in. W x 18 in. H. SOLD
|
|
Click here for more information (135.0 KB)
|
|
|
Click On Picture
|
SOLD SIHI LPH Series Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB 40517
|
|
Stock No: SHCA1424B
|
Serial No: 3273690
|
|
Sihi LPH Series Vacuum Pump. Model: LPHB 40517. S/N: 3273690. Capacity 167 cfm @ 12 in. Hg. Average service liquid flow: 5 gpm. Baldor Industrial Motor, 10 hp, 1730 rpm, 230/460 V, 26.8/13.4 amps, 60 Hz, 3 phase. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlet/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 43 in. L x 15 in. W x 18 in. H. SOLD
|
|
Click here for more information (153.8 KB) Click here for specifications (39.2 KB)
|
|
|
Click On Picture
|
SOLD SIHI Liquid Ring High Performance Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHB 3708
|
|
Stock No: RFPM520.
|
Serial No: 3160905
|
|
Sihi Liquid Ring High Performance Vacuum Pump. Model: LPHB 3708. S/N: 3160705. Capacity: 20 in. Hg @ 70 cfm (using dry air). U.S. Motor, 7-1/2 hp, The LPH 3708 liquid ring vacuum pumps are reliable pumps that can be used in a variety of applications; their two stage configuration optimizes performance. The vacuum pumps only moving part is the impeller and shaft assembly. These pumps have no internal metal to metal contacts. Inlets/outlets: (2) 1-1/2 in. dia. ports, each with 5 in. dia. flanges and (4) 1/2 in. dia. thru-holes at center distances of 2-3/4 in. Overall dimensions: 45 in. L x 17 in. W x 20-1/2 in. H. SOLD
|
|
Click here for more information (142.6 KB) Click here for pump curve (46.0 KB)
|
|
|
Click On Picture
|
SOLD SIHI Single Stage Liquid Ring Vacuum Pump
|
|
Mfg: SIHI
|
Model: LPHQ 70530 BN041020
|
|
Stock No: CSWB174.8
|
Serial No: 3393199
|
|
SIHI Single Stage Liquid Ring Vacuum Pump. Model: LPHQ 70530 BN041020. S/N: 3393199. SIHI Stock No: 901890. S.O: C306-305. Dwg: SV 1044. Cust. ID No: 02003. Vacuum (dry air/saturated air): 20 in. Hg. Airflow (dry air/saturated air): 760/795 cfm. Average service liquid flow: 15 gpm. Capacity: 795 scfm @ 1150 rpm and 60 hp. Packed gland shaft seals. 1993 Howard Welding Inc. Tank- 35 Gallon, S/N: H275-1, MAWP: 15 psi @ 200 °F, MDMT: -20 °F @ 15 psi. Baldor Super E Industrial Motor, 50 hp, 1780 rpm, 575 V, 46 amps, 60 Hz, 3 phase. SIHI "LPH" series liquid ring vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. LPH features include: low vibration & noise levels, low starting torque and versatility in the ability to use a variety of liquids to seal the internal clearances. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 8 ft. 3 in. L x 5 ft. 3 in. W x 4 ft. 7 in H. SOLD
|
|
Click here for more information (220.6 KB) Click here for specifications (39.2 KB)
|
|
|
|
|