|
|
Click On Picture
|
Waukesha 5040 Positive Displacement Pump
|
|
Mfg: Waukesha
|
Model: 5040
|
|
Stock No: ATE016.
|
Serial No: 334145-03
|
|
Waukesha 5040 Positive Displacement Pump. S/N: 334145-03. Stainless steel twin wing rotors. Double Mechanical Seals. Displacement per revolution: 0.060 gal. Nominal capacity: 36 gpm. Max rpm: 600. Max. pressure: 200 psi. Temperature range: -40 °F to 300 °F. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 17 in. L x 8-1/2 in. W x 10 in. H. Never been used. Self-priming, reversible, high-efficiency rotary PD pump configured for a wide variety of industrial applications. Ideal for pumping low viscosity and non-lubricating fluids, for pumping in low inlet pressure systems, for metering fluids, for gentle pumping of shear-sensitive fluids or for pumping high-viscosity fluids at low flows. Typical product applications include solvents such as acetone, oils and lubricants such as greases and oil additives, and other products such as acids, animal fats, soaps, and sludges. (ACN 51)
|
|
Click here for more information (985.9 KB)
|
|
|
Click On Picture
|
Waukesha 5040 Positive Displacement Pump
|
|
Mfg: Waukesha
|
Model: 5040
|
|
Stock No: MPEC201.6a
|
Serial No: 137777
|
|
Waukesha 5040 Positive Displacement Pump. S/N: 137777. Displacement per revolution: 0.060 gallons. Nominal capacity: 36 gpm. Pressure range: 200 psi. Maximum rpm: 600. Ideal for pumping low viscosity and non-lubricating fluids, for metering fluids, for gentle pumping of shear-sensitive fluids or for pumping high-viscosity fluids. Inlets/outlets: (2) 2 in. diameter FPT. Overall dimensions: 17 in. L x 7-1/2 in. W x 9-1/2 in. H.
|
|
Click here for more information (228.8 KB)
|
|
|
Click On Picture
|
Waukesha 5000-Series Positive Displacement Pump
|
|
Mfg: Waukesha
|
Model: 5060
|
|
Stock No: HDPH491.9
|
Serial No: 134823
|
|
Waukesha 5000-Series Positive Displacement Pump. Model: 5060. S/N: 134823. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum speed: 600 rpm. Features 316 stainless steel body, cover and shafts. Uses Waukesha's exclusive, non-galling "88" allow rotors. Produces very low shear. Typical applications include acetone, carbon "tet", spirits, M.E.K., crude oil, bunker oil, lubricant oil, fuel oils, greases, acids, alkalies, animal fats, soaps, sludges, ammonium nitrate, polymers, resins, etc. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 24 in. L x 16 in. W x 15-1/2 in. H. (ACN80)
|
|
Click here for more information (132.4 KB)
|
|
|
Click On Picture
|
Waukesha 5000 Series Industrial Positive Displacement Pump
|
|
Mfg: Waukesha
|
Model: 5070
|
|
Stock No: TYSU001.
|
Serial No: 111437
|
|
Waukesha 5000 Series Industrial Positive Displacement Pump. Model: 5070. S/N: 111437. Displacement per revolution: 0.440 gal. Nominal capacity: 260 gpm. Maximum pressure: 200 psi. Ideal for pumping low viscosity and non-lubricating fluids, for metering fluids, for gentle pumping of shear-sensitive fluids or for pumping high-viscosity fluids. Inlets/outlets: (2)4 in. dia. ports each with a 9 in. dia. flange and (8) 3/4 in. thru-holes at a center-to-center distance of 3 in. Overall dimensions: 26 in. L x 15 in. W x 19 in. H. (ACN142)
|
|
Click here for more information (321.9 KB)
|
|
|
Click On Picture
|
SOLD Waukesha Size 4050 Pump
|
|
Mfg: Waukesha
|
Model: 4050
|
|
Stock No: 35.GO877301
|
Serial No:
|
|
Waukesha universal Size 4050 Pump. SOLD
|
|
|
|
|
|
|