|
The below items have already been SOLD. Please click here to view available inventory for 3,000-4,999 Gallons.
Click On Picture
|
SOLD Cherry Burrell Horizontal Tank - 3,000 Gallon
|
Mfg: Cherry-Burrell
|
Model:
|
Stock No: 70.G159-A
|
Serial No:
|
Cherry Burrell horizontal cylindrical refrigerated storage tank, 3,000 gallon. Vertical agitation. sprayball. 2 in. clamp outlet. Serial no. unknown. 102 in. diameter x 137 in. length x 136 in. height.
SOLD
|
|
|
Click On Picture
|
SOLD Crepaco Horizontal Tank - 3,000 Gallon
|
Mfg: Crepaco
|
Model:
|
Stock No: 75.ST1005
|
Serial No: 2351
|
Crepaco horizontal refrigerated cylindrical milk storage tank, 3,000 gallon with horizontal agitator, 2 inch outlet, serial no. 2351.
SOLD
|
|
|
Click On Picture
|
SOLD Pfaudler Horizontal Tank - 3,000 Gallon
|
Mfg: Pfaudler
|
Model:
|
Stock No: G519-A
|
Serial No: 44127
|
Pfaudler horizontal cylindrical refrigerated storage tank, 3,000 gallon. Horizontal agitation. sprayball. 2 inch clamp outlet. Serial no. 44127. 96 inch diameter x 136 inch length x 112 inch height.
SOLD
|
|
|
Click On Picture
|
SOLD Horizontal Tank - 3,000 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: 60.ST1007
|
Serial No:
|
Insulated horizontal cylindrical milk storage tank, 3,000 gallon with horizontal agitator, double sprayball, 2 inch outlet.
SOLD
|
|
|
Click On Picture
|
SOLD Chicago Stainless Horizontal Tank - 3,000 Gallon
|
Mfg: Chicago Stainless Equipment
|
Model: 11-1950
|
Stock No: G128-A
|
Serial No: 1340 RWM
|
Chicago Stainless horizontal cylindrical refrigerated storage tank, Model 11-1950, S/N 1340 RWM, Jacketed 3,000 gallon. Horizontal agitation removed. Double Sprayball. 2-1/2 in. clamp outlet.Tank has (1) 3 in. and (1) 1/2 in. bottom connections. Dimensions 92 in. diameter x 12 ft. L.
SOLD
|
Click here for more information (160.3 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Model EHW 3000 Gallon Refrigerated Tank
|
Mfg: Cherry-Burrell
|
Model: EHW
|
Stock No: RWMG88
|
Serial No: 30-EHW-59-720
|
Cherry Burrell Model EHW 3000 gallon Refrigerated Horizontal Cylindrical Tank, Model EHW, S/N 30-EHW-59-720, painted exterior, bottom sweep propeller, top mounted agitator: 1-1/2 hp 208-230 volts 1,730 rpm, front side bottom oval manway 19 in. x 15 in., 2 in. rubber plug valve outlet, clear-Vue thermometer, overall dimensions 153 in. L x 84 in. diameter x 96 in. H.
SOLD
|
Click here for more information (468.1 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Refrigerated Horizontak Tank 3,000 Gallons
|
Mfg: Cherry-Burrell
|
Model:
|
Stock No: HDWD260.25
|
Serial No: 30-GHW-86-3282
|
Cherry Burrell Insulated Horizontal Refrigerated Tank 3,000 Gallons. S/N 30GHW863282. Has 2 sprayballs 4 in. diameter. Each sprayball joins into a 1-1/2 in. inlet on top center. Inlets/Outlets, (1) 5-1/2 in. top center, (2) 3 in. on top, (1) 3 in. bottom front, (2) 1-1/2 in. and (1) 2 in. on back. Has an oval manhole 16 in. by 19-1/2 in. The inside dimensions are 84 in. diameter, 120 in. L. The overall dimensions are 89 in. W, 168 in. L, 110 in. H.
SOLD
|
Click here for more information (211.5 KB)
|
|
Click On Picture
|
SOLD APV Crepaco Refrigerated Tank 3,000 Gallons
|
Mfg: APV
|
Model:
|
Stock No: HDWD259.25
|
Serial No: D8605.
|
APV Crepaco Refrigerated Horizontal Tank 3,000 Gallons. S/N D8605. 50% jacketed. Inner lining press unload 0 psig. Type of surface DIMP. Inside dimensions 84 in. Diameter, 113 in. L. Inlets/Outlets, (2) 2 in. Top center, (1) 3 in. Top front, (1) 3 in. Bottom front, (1) 1 in. Bottom front. Oval manhole 16 in. x 19 in. Overall dimensions 91 in. W, 165 in. L, 110 in. H.
SOLD
|
Click here for more information (217.9 KB)
|
|
Click On Picture
|
SOLD Horizontal Tank-3,500 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: pSHCC168.
|
Serial No:
|
|
Click On Picture
|
SOLD Chicago Stainless Horizontal Tank- 3,000 Gallons
|
Mfg: Chicago Stainless Equipment
|
Model:
|
Stock No: HDWD341C.5
|
Serial No: 1731-RW
|
Chicago Stainless Horizontal Tank- 3,000 Gallon. S/N 1731-RW. Inside diameter: 128 in. L x 94 in. H. (6) Legs: 32 in. Elliptical manway: 20 in. L x 16 in. W. Syncro gear motor, S/N 1731-RW. I.D. No. D53620, 1,750 rpm, 45 rpm (final), 230/460 V, 60 Hz, 3 phase, 143T-6 frame, gear ratio: 39. Overall dimensions: 175 in. L x 96 in. W x 106 in. H. SOLD
|
|
|
Click On Picture
|
SOLD Stainless Steel Horizontal Refrigerated Tank- 3000 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: TTRT05.
|
Serial No:
|
Stainless Steel Horizontal Refrigerated Tank- 3000 Gallon. Percent coldwall: 30%. This horizontal tank is equipped with a front-entering agitator that has (3) 11 in. L x 13 in. W blades. Interior access is possible by a 20 in. L x 16 in. H oval manway. Reliance 5.2000 Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.8-3.0/1.5 amps, 60 Hz, 3 phase. Reliance Electric Speed reducer, 25 ratio, 70 rpm (final). Inlets: (1) 1 in. S-line for sprayball, (1) 2 in. capped off s-line. Outlets: (1) 2-1/2 in s-line port, (1) 2 in. s-line outlet. Overall dimensions: 10 ft. 8 in. L x 95 in. W x 114 in. H. SOLD
|
Click here for more information (200.5 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Jacketed Horizontal Tank- 4000 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: PPCC001.
|
Serial No:
|
Stainless Steel Jacketed Horizontal Tank- 4000 Gallon. Percent coldwall: 50. Jacketed tank includes a 20 in. W x 16 in. H oval manway, a 6 in. dia. sight glass, and liquid tube manometer. Inside dimensions: 96 in. dia. x 145 in. L. Previously used for corn syrup. Inlets: (1) 1 in. dia. NPT (female, thermowell), (2) 1-1/2 in. dia. NPT (male, jacket), (1) 2 in. dia. threaded fitting, (1) 3 in. dia. port, (2) 3 in. dia. threaded fittings. Outlets: (1) 1/2 in. dia. NPT (male, jacket), (2) 1-1/2 in. dia. NPT (male, jacket), (1) 3 in. dia. S-line fitting. Overall dimensions: 13 ft. L x 74 in. W x 10 ft. 4 in. H. SOLD
|
Click here for more information (166.3 KB)
|
|
Click On Picture
|
SOLD Chicago Stainless Refrigerated Tank Stainless Steel-4,000 Gallon
|
Mfg: Chicago Stainless Equipment
|
Model:
|
Stock No: HDPW127.30
|
Serial No: 1272RW
|
Chicago Stainless Refrigerated Horizontal Tank- 4000 Gallon. S/N 1272RW. Standard agitator with motor and gear drive. (2) 2 in. inlets (top). Jacket valve: 2 in. (1) 3/4 in.valve. (8) 15 in. legs. Inside dimensions: 7 ft. dia. x 15 ft. L. Overall dimensions: 17 ft. L x 90 in. W x 102 in. H. SOLD
|
Click here for more information (136.1 KB)
|
|
Click On Picture
|
SOLD Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
|
Mfg: Walker
|
Model: 8070
|
Stock No: pHDNN107.96
|
Serial No: HHTA - 2354-R
|
Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model: 8070. S/N: HHTA-2354-R. Stainless steel face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball fitting. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. female ports, (1) 2 in. S-Line out. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H. SOLD
|
Click here for more information (274.9 KB)
|
|
Click On Picture
|
SOLD Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
|
Mfg: Walker
|
Model: 8054
|
Stock No: pHDNN106.96
|
Serial No: HHTA - 2339-R
|
Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model 8054. S/N: HHTA - 2339-R. Stainless steel front face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, Tri-Clover air valve, air actuated control valve, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball port. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. ports, (1) 2 in. S-Line fitting. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H. SOLD
|
Click here for more information (252.6 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Horizontal Tank- 4,000 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: OI257.
|
Serial No:
|
Stainless Steel Horizontal Tank- 4,000 Gallon. Internal, single-pass, heat/cool coil. Manway: 21 in. W x 17 in. H. Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. FNPT (coil). Outlets: (1) 2 in. dia. FNPT (coil), (1) 2 in. dia. ACME discharge plug valve. Overall dimensions: 18 ft. 10 in. L x 88 in. W x 104 in. H.
SOLD
|
Click here for more information (264.3 KB)
|
|
Click On Picture
|
SOLD Portersville Stainless Steel Horizontal Tank- 4,000 Gallon
|
Mfg: Portersville
|
Model:
|
Stock No: pHDNN242.
|
Serial No: 962-3
|
Portersville Stainless Steel Horizontal Tank- 4,000 Gallon. S/N: 962-3. Tank is equipped with a 20 in. dia. manway, single sprayball, and a 35 in. dia. agitator blade. Product can be seen through an 8 in. sight glass. Inlets: (2) 2 in. ports, (1) 1 in. threaded female for sprayball. Outlets: (1) 2 in. dia. discharge with open/close valve. Overall dimensions: 14 ft. 6 in. L x 106 in. W x 103 in. H. SOLD
|
Click here for more information (139.4 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon
|
Mfg: Cherry-Burrell
|
Model: GHW
|
Stock No: HDPW705.17a
|
Serial No: 50-64-205
|
Cherry Burrell Horizontal Refrigerated Tank- 3000 Gallon. Model: GHW. S/N: 50-64-205. Stainless steel interior. Percent coldwall: 25%. Refrigerant: full-flooded ammonia. CIP sprayball for CIP cleaning. Manway: 20 in. W x 16 in. H. Master AC Multispeed Motor, .75/.37 hp, 1725/860 rpm, 72/36 rpm (final), 220 V, 2.2/1.6 amps, 60 Hz, 3 phase. Inlets: 3 in. dia. NPT (male). Outlet: (1) 2-1/2 in. Overall dimensions: 12 ft. 8 in. L x 8 ft. 6 in. W x 10 ft. 2 in. H.(HB1).
Click here to see a video walk-aroundSOLD
|
Click here for more information (190.5 KB)
|
|
View available inventory for 3,000-4,999 Gallons.
|
|
|